Shop All Arts & Crafts
Pacon
Border, 2-1/4" x 50 ft., Orange
Mfr # 37106
Zoro # G4424966
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Color Orange
- Height 2.25"
- Weight 0.311 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 37106
- Zoro # G4424966
- UPC # 029444371002
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Length | 50 ft |
Height | 2.25" |
Details
Item | Border,2-1/4" x 50 ft.,Orange |
Color | Orange |
Weight | 0.311 lbs |
Description
Border,2-1/4" x 50 ft.,Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Black (UNV80571)
- UNIVERSAL ONE 3" D-Ring Binder, White (UNV20748)
- SPARCO Cash Drawer, w/ Removable Tray, 17-3/4"x15-3/4"x3-3/4", Gray (SPR15504)
- LEARNING RESOURCES Learning Resources 2 Color Desktop Abacus (4335)
- PACON Paper, Drawing, 12X18, Manila Pk (PAC4212)
- PACON Paper Roll, 48"x50ft., Lite Blue (57215)
- PACON Paper, Construction, 12" x 18", White, PK50 (103058)
- PACON Drawing Paper, White, Standard Weight, 9in x 12in, PK500 (P4739)
- PACON Pacon Tru-Ray Construction Paper, 12inx18in, Assorted, 50 Sheets (103063)
- PACON Lightweight Construction Paper, 10 Colors, 9" x 12", PK500 (P6555)
- K&S PRECISION METALS TUBE SQR 1/4X.014X12ALUM (83015)
- Pacon