Shop All Arts & Crafts
Pacon
Border, 2-1/4" x 50 ft., Blue
Mfr # 37176
Zoro # G4424990
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Color Brite Blue
- Height 2.25"
- Weight 0.316 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # 37176
- Zoro # G4424990
- UPC # 029444371705
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Length | 50 ft |
Height | 2.25" |
Details
Item | Border,2-1/4" x 50 ft.,Blue |
Color | Brite Blue |
Weight | 0.316 lbs |
Description
Border,2-1/4" x 50 ft.,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAR GROUP Mailbox Poly Wht #1Size (PL10W0201)
- LUXOR Reversible Magnetic Whiteboard, 96"x40" (MB9640WW)
- PILOT Ink Refill, Fine, Red, PK2 (PIL77242)
- KLEIN TOOLS Utility Scissor, 6-3/8-Inch (544)
- PACON Spectra Glitter, Silver, 16oz.Shaker-Top (91710)
- PACON Paper, Origami, 55 Sheets, Ast Pk (PAC72230)
- PACON Banner Roll, White, 36in x 75ft, 1 Roll (P5025)
- PACON Kraft Paper, 36"x1000ft., Royal Blue (63200)
- PACON Paper Roll, 48"x50ft., Lite Blue (57215)
- PACON Spectra Glitter, .04 Hexagon Crystals, Green, 16 oz Shaker-Top Jar (91760)
- CRAYOLA Crayola Ultimate, PK152 (52-0030)
- Pacon