Shop All Classroom Furniture
Pacon
Blue Round Table Privacy Boards, 48in Dia x 14in H, 1 Board
Mfr # P3788
Zoro # G5635035
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Color Blue
- Material corrugated cardboard
- Recommended Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # P3788
- Zoro # G5635035
- UPC # 45173037880
- Country of Origin United States
- Category Classroom Furniture
Details
Recommended Age | 5+ Years |
Color | Blue |
Material | corrugated cardboard |
Recommended Grade | K+ |
Description
This board is perfect for keeping children's attention on the work in front of them. Keep distractions out and eyes from wandering. It can be used with four or six stations, depending on the teacher's need. Easy to assemble and easy to store. Measures 48" Diameter x 14" High. Recycled and Recyclable.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMELESS FRAMES Timeless Frames 42072 8 x 10 in. Ashland Photo Frame; Walnut (42072)
- DARE2DECOR 15.5 in.Hot Pink Kalanchoe Bush (DA1236106)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 22 x 28 in., Acrylic (UVNSF2228)
- VIDEO MOUNT PRODUCTS 2U Rack Shelf (ERS2U)
- PACON STORAGE, PAPER, CNSTRCTN, 9X12 (PAC001310)
- PACON Classroom Keepers® Mailbox, 30-Slot, Blue, 21 H x 31.63 W x 12.75 D (001318)
- PACON STORAGE, PAPR, CNSTRCTN, 12X18 (PAC001316)
- PACON Privacy Board, 48"x16", 4/PK, Black 4PK (PAC3791)
- LUXOR Modular Classroom Storage Cabinet - Single module with 6 small bins (MBS-STR-11-6S)
- FLASH FURNITURE Bright Beginnings Commercial 3 Shelf Square Space Saving Wooden Mobile Classroom Storage Cart, Locking Caster Wheels, Kid Friendly Design, Natural (MK-ME14795-GG)
- CHILDCRAFT Narrow Storage Unit with Well Top, 3 Compartments (1557231)
- Pacon Office & School Tables