Shop All Arts & Crafts
Pacon
Blackboard Chalk, 5 Assorted Colors, PK720
Mfr # PAC1761
Zoro # G4856156
product price: $33.49
/pk 720, $0.05/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color 4 Assorted Colors
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Material Chalk
- Includes 720 chalk sticks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # PAC1761
- Zoro # G4856156
- UPC # 194629001538
- Country of Origin China
- Category Arts & Crafts
Details
Color | 4 Assorted Colors |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Material | Chalk |
Includes | 720 chalk sticks |
Description
Blackboard chalk that is great for teachers during classroom instruction, and also for students on chalk lapboards during individual and group work. All chalk is 3/8" diameter and 3-1/4" in length. Each pack includes 60 pieces of non-toxic, washable blackboard chalk in assorted colors. Sold as 12 packs for a total of 720 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Hanging File Folders with Sides 9-3/8" x 11-3/4", Standard Green, Pk10 (UNV14160)
- BRADY Number Label, 6, 1-1/2in.Hx7/8in.W, Vinyl (1530-6)
- TICONDEROGA Woodcase Pencil, HB #2, PK96 (13872)
- SCOTCH Low Noise Handheld Tape Dispenser, 3 In. (H153)
- PACON Colored Paper, Emerald Green, PK500 (102057)
- PACON Kraft Paper, 36"x1000ft., Royal Blue (63200)
- PACON Spectra Art Tissue, 10lb., 20"x30", PK100 (58516)
- PACON Tagboard, Hw, Pastl, 12X18, Ast Pk (PAC5173)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 48" x 200ft, Royal Blue (67204)
- PACON Bond PaperColored, 8-1/2"x11", Pastl, PK500 (101058)
- CARL MFG Paper Trimmer, 10 Sheet Capacity, Gray, 12" (12200)
- Pacon