Shop All Arts & Crafts
Pacon
Banner Roll, White, 36" x 75ft Per Roll, PK2
Mfr # 5025
Zoro # G5639594
product price: $47.69
/pk 2, $23.85/ea
$47.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade PK-12
- Recommended Age 4+ Years
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 5025
- Zoro # G5639594
- UPC # 194629067138
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Recommended Grade | PK-12 |
Recommended Age | 4+ Years |
Material | Paper |
Description
This all-purpose banner paper roll is made with 20 lb. smooth white bond paper. Perfect for murals, arts and crafts, signs, banners and displays. Accepts a wide variety of mediums including paints and markers. Acid-free and recyclable. Roll measures 36" x 75'. Sold as a set of 2 rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN ZD421T 203DPI TT USB RJ45 DB9 (ZD4A042-301E00EZ)
- BROTHER INTERNATIONAL Standard Yield Yellow (TN431Y)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 2in, White, PK25 (PMR-721)
- C.H. HANSON C.H. Hanson 4.5 in. L Lumber Crayon White 1 pc (10370)
- PACON Wide Ruled Filler Paper, White, 200PK (PACMMK09202)
- PACON Board, Tag, Hv, 12X18, We, 100Sh Pk (PAC5214)
- PACON Paper, Drawing, 9X12, We, 500Sh Pk (PAC4739)
- PACON Paper Roll, Duo Finish, 48" x 200 ft, White (67004)
- PACON Tru-Ray® Construction Paper, Salmon, 12x18in, PK250 (P103042)
- PACON Card Stock, White, 8.5 x 11, PK120 (P101281)
- MIDWEST PRODUCTS Midwest Products MW1126A Easy Cutter (MW1126A)
- Pacon