Shop All Arts & Crafts
Pacon
Bag, Bright, 6" x 11", Assorted, PK28
Mfr # 72140
Zoro # G4425185
product price: $8.39
/pk 28, $0.30/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Color Assorted Bright
- Material Kraft
- Height 11"
- Depth 3.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 72140
- Zoro # G4425185
- UPC # 029444721401
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Width | 6" |
Height | 11" |
Depth | 3.63" |
Details
Item | Bag,Bright,6" x 11",Assorted,PK28 |
Color | Assorted Bright |
Material | Kraft |
Weight | 0.734 lbs |
Application | Arts & Crafts |
Description
Bag,Bright,6" x 11",Assorted,Package Quantity28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRA Integra Gel Ink Pen, PK12 (ITA30080)
- AMANO Time Recorder, Electronic, Dot Matrix (BX-1500)
- ACCO Pressboard Report Cover 8-1/2 x 11", DarkBlue (A7025973A)
- BETTER OFFICE PRODUCTS Mini Comp Books, 4.5in. x 3.25in. 80 Shts, Narrow Ruled, Marble Cvrs, Red, Blue, Black, Green, 24PK (25524)
- PACON Paper, Tissue, Kf, 20X30,100Sh Pk (PAC58970)
- PACON Drawing Paper, Manila, Medium Weight, 9 x 12, PK1000 (P4109)
- PACON Sentence Strips, Dry Erase, Assorted, PK12 (5188)
- PACON Paper, Construction, 12" x 18", Green, PK50 (103425)
- PACON Paper Roll, 48"x50ft., Orange (57105)
- PACON Heavyweight Tagboard, 18 x 12, White, PK100 (5214)
- CRAYOLA Crayola Washable Kids Paint, 42 Count (BIN540157)
- Pacon