Shop All Arts & Crafts
Pacon
ArtKraft Duo-Finish Paper, 36"x1000ft.
Mfr # 67001
Zoro # G5728591
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 36" x 1000 ft
- Basis Weight 48 lb
- Weight 49 lbs
- Paper Basis Weight (lb) 48 lb Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 67001
- Zoro # G5728591
- UPC # 029444670013
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 36" x 1000 ft |
Sheet/Roll Size | 36" x 1,000 ft |
Details
Item | ArtKraft Duo-Finish Paper,36"x1000ft. |
Color | White |
Basis Weight | 48 lb |
Weight | 49 lbs |
Paper Basis Weight (lb) | 48 lb Text |
Rolls Per Unit | 1 |
Paper/Media Color(s) | White |
Description
ArtKraft Duo-Finish Paper,36"x1000ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVUS Premium HD Staples, 23/15, 1k, 15mm, PK1000 (042-0044)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., Painted (12828)
- DECKER TAPE PRODUCTS Label, DL1951, LITHIUM BATTERY UN3481, 4-5/8" X 5" (DL1951)
- VICTOR Tidy Tower, White (W5500)
- PACON Spectra ArtKraft Paper, 48"x200ft., Black (67304)
- PACON Pacon Spectra Glitter Assortment, 3/4 oz., 6 Colors, 12 Jars/Pack (91356)
- PACON PosterBoard, Colord4Ply, 28"x22", Yllw, PK25 (54721)
- PACON Paint Rollers, w/Tray, Foam, Patterns, Assorted (PAC9086)
- PACON Watercolor Paper Pad, 9" x 12" (4910)
- PACON Multi-Program Picture Story Paper, 30 lb, 5/8" Long Rule, Two-Sided, 12 x 18,250PK (ZP2694)
- UNI-BALL UniPaint PX21 OilBased Fine Point Marker, Red (UBC63702)
- Pacon