Shop All Arts & Crafts
Pacon
Art1st® Sketch Book, Standard Weight, 9" x 12", 30 Sheets/Book, PK3
Mfr # 4850
Zoro # G5640802
product price: $24.69
/pk 3, $8.23/ea
$24.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Standard Weight Paper
- Recommended Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 4850
- Zoro # G5640802
- UPC # 194629040209
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Material | Standard Weight Paper |
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Description
Lightweight White sulphite drawing paper spiral bound at the top. Perfect for classroom and field sketching. A general purpose sketch paper for all dry media. Acid-free and Recyclable. Measures 9" x 12". Each pack includes 30 sheets. Sold as a set of 3 packs, 90 sheets total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Dry Erase Board, Easel Mounted, 35"x27" (67EA)
- ASP Color Top Detailed Deal Jackets-Printed, 9" X 12", 100 Per Pk: Blue Pk (5612)
- A2Z SCILAB Red Handle with Fluoride Coated Black Blades Trauma Shears 7.25" (A2Z-ZR167)
- BIC Pen, Gelocity, Rt, 0.7, Bk, PK24 (RLC241BK)
- PACON Tru-Ray® Construction Paper, White, 12" x 18", 50 Sheets/Pk, PK5 (103058)
- PACON Paper, Drawing, Sulphite, White, PK500 (4709)
- PACON Paper Roll, 48"x50ft., Royal Blue (57205)
- PACON Tagboard, Hw, 12X18, Mla, 100Sh Pk (PAC5114)
- PACON Super Bright Assorted Tagboard, 5 Colors, 9" x 12", PK100 (P1709)
- PACON CreamManilaDrawingPpr, 50lb, 12"x18", PK500 (4112)
- HANDY ART Little Masters™ Washable Tempera Paint, White, 16 oz., PK6 (211-705)
- Pacon