Shop All Arts & Crafts
Pacon
Art1st® Manila Drawing Paper, Std Wt, 12" x 18", 50 Sheets/Pk, PK6
Mfr # 103194
Zoro # G5638185
product price: $38.15
/pk 6, $6.36/ea
$38.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Cream
- Recommended Grade PK+
- Recommended Age 4+ Years
- Material Manila Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 103194
- Zoro # G5638185
- UPC # 194629038909
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Cream |
Recommended Grade | PK+ |
Recommended Age | 4+ Years |
Material | Manila Paper |
Description
This paper works well with dry media, and is great for rough sketches and preliminary drawings. Each pack includes 50 sheets. Each sheet measures 12" x 18". Sold as a set of 6 packs, 300 sheets total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PARTNERS Box Partners DL1613 2 x 3 in. Repack Labels; Fluorescent Green (DL1613)
- GREAT PAPERS Stationery Letterhead, Navy Border, PK80 (2014024)
- CHARLES LEONARD Long Handle Easel Brush, Size 18, Natural Bristle, Flat Profile, PK12 (73575)
- CHARLES LEONARD Loose Leaf Book Rings, 1.5", 100 Per Box, PK2 (R49)
- PACON Paper, Construction, 9" x 12", Green, PK50 (103006)
- PACON Tracing Paper, Parchment, 9" x 12", White (2312)
- PACON Tru-Ray® Construction Paper, Pink, 9x12in, PK500 (P103012)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Canary Yellow (67081)
- PACON Paper, Construction, 12" x 18", Green, PK50 (102961)
- PACON Board, Tag, Hy, 24X36, We, 100Sh Pk (PAC5226)
- SAX True Flow Colorburst Glaze, Pistachio, 1 Pint (S2615X)
- Pacon