Shop All Arts & Crafts
Pacon
Art1st® Heavyweight Mixed Media Art Paper, 12" x 18", 60 Shts/Pk, PK2
Mfr # 4843
Zoro # G5641597
product price: $29.55
/pk 2, $14.78/ea
$29.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Heavyweight Paper
- Recommended Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 4843
- Zoro # G5641597
- UPC # 194629036714
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Material | Heavyweight Paper |
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Description
Heavyweight White sulphite art paper with natural color and medium tooth. Extra sizing on this paper makes it a great choice for all types of media. Excellent for pencil, colored pencils and charcoal. Good for pen and ink, marker, oil pastels and is suitable for most wet media. Acid-free and recyclable. Measures 12" x 18". Each pack includes 60 sheets. Sold as a set of 2 packs, 120 sheets total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER CASTER Flexible Grommet, Desk, 2-3/8 In Dia, Blk (00209)
- SAX True Flow Colorburst Glaze, Pistachio, 1 Pint (S2615X)
- TEACHER CREATED RESOURCES Lemon Zest Awning (TCR77471)
- SCOTCH Trans Tape 600, 1/2"x2592" (12, 7x6, PK72 (600)
- PACON Bond PaperColored, 8-1/2"x11", Pastl, PK500 (101058)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Canary Yellow (67081)
- PACON Paper Roll, 48"x50ft., Lite Blue (57215)
- PACON Paper, Tagboard, 18" x 24", White, PK100 (5290)
- PACON SunWorks® Construction Paper, Brown, 9x12in, PK500 (P6703)
- PACON Sentence Strips, White, PK100 (5166)
- MAYCO Mayco Elements Chunkies Non-Toxic Ceramic Glaze; 1 Pint; Night Sky (407327)
- Pacon