Shop All Arts & Crafts
Pacon
Art Tissue, 12" x 18", Assorted, PK50
Mfr # 58520
Zoro # G4422367
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Size 12 x 18
- Basis Weight 10 lb
- Weight 0.419 lbs
- Paper/Media Color Assortment 10 Assorted Colors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacon
- MFR # 58520
- Zoro # G4422367
- UPC # 029444585201
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 12 x 18 |
Sheet/Roll Size | 12 x 18 |
Details
Item | Art Tissue,12" x 18",Assorted,PK50 |
Color | Assorted |
Basis Weight | 10 lb |
Weight | 0.419 lbs |
Paper/Media Color Assortment | 10 Assorted Colors |
Paper Basis Weight (lb) | 23 lb Tissue |
Paper Grade (gsm) | 38 gsm |
Paper/Media Color(s) | Assorted |
Description
Art Tissue,12" x 18",Assorted,Package Quantity50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Edge Protector, 48x2 In, PK10 (4TZX7)
- LEXMARK C341XY0 Extra Hi-Yield Return Program Toner Cartridge, 4500 PY, Yellow (C341XY0)
- FLEX TAPE FLEX TAPE BLACK 12""X10' (TFSBLKR1210)
- SCHOOL SMART Ruled Cursive Handwriting Paper with Margin, 8 x 10-1/2 Inches, 500 Sheets (085243)
- PACON Tru-Ray® Construction Paper, Orange, 12x18in, PK250 (P103034)
- PACON Tru-Ray® Construction Paper, Gray, 9x12in, PK500 (P103027)
- PACON Rainbow Kraft Paper, 36"x1000ft., Blue (63170)
- PACON Paper, Drawing, Sulphite, White, PK500 (4709)
- PACON Paint Rollers, w/Tray, Foam, Patterns, Assorted (PAC9086)
- PACON Paper, Newsprint, 12X18,500Sh Pk (PAC3409)
- ELMERS Polystyrene Foam Board, 20 x 30, White Surface and Core, PK10 (22101-2030C10)
- Pacon