Shop All Arts & Crafts
Pacon
Art Rolls, 36"x1000ft., Sapph Blue
Mfr # 5974
Zoro # G5729608
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Sapphire Blue
- Standards Conforms to National Fire Protection Association No. 701 Standards; Conforms to the State of California Flame Resistant Requirements
- Size 36" x 1000 ft
- Basis Weight 40 lb
- Paper/Media Color(s) Sapphire Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 5974
- Zoro # G5729608
- UPC # 084001012064
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 36" x 1000 ft |
Sheet/Roll Size | 36" x 1,000 ft |
Details
Item | Art Rolls,36"x1000ft.,Sapph Blue |
Color | Sapphire Blue |
Standards | Conforms to National Fire Protection Association No. 701 Standards; Conforms to the State of California Flame Resistant Requirements |
Basis Weight | 40 lb |
Paper/Media Color(s) | Sapphire Blue |
Paper Basis Weight (lb) | 40 lb Cover |
Rolls Per Unit | 1 |
Weight | 52.5 lbs |
Description
Art Rolls,36"x1000ft.,Sapph Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G2 Pens, Gel, 1.0mm, 3/5"Wx3/5"Lx5-3/4"H, 36/PK, Black PK (PIL84095)
- TAPECASE Bag Sealing Tape, UPVC, Red, 3/8In x 72 Yd (TC414)
- BROWNLINE Planner, Mth, Mnt, 8-7/8X8-1/8 (REDCB1200G03)
- BRADY Wraptor A6500 Replacement V-Block Springs (A6500-SPRING)
- PACON Tru-Ray Construction Paper, 76lb, 12 x 18, Yellow, PK50 (103036)
- PACON Paper, Drawing, 9X12, Manila Pk (PAC004109)
- PACON Heavyweight Tagboard, 12 x 9, White, PK100 (5211)
- PACON Neon Color Poster Board, 28"x22", PK25 (104234)
- PACON Tru-Ray® Construction Paper, Gray, 9x12in, PK500 (P103027)
- PACON Paper, Construction, 9" x 12", Blue, PK50 (103022)
- SAX True Flow Colorburst Glaze, Obsidian, 1 Pint (S2625X)
- Pacon