Shop All Arts & Crafts
Pacon
Art Rolls, 36"x1000ft., Frost White
Mfr # 5987
Zoro # G5729599
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Frost White
- Size 36" x 1000 ft
- Standards Conforms to National Fire Protection Association No. 701 Standards; Conforms to the State of California Flame Resistant Requirements
- Basis Weight 40 lb
- Sheet/Roll Size 36" x 1,000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 5987
- Zoro # G5729599
- UPC # 084001012088
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 36" x 1000 ft |
Sheet/Roll Size | 36" x 1,000 ft |
Details
Item | Art Rolls,36"x1000ft.,Frost White |
Color | Frost White |
Standards | Conforms to National Fire Protection Association No. 701 Standards; Conforms to the State of California Flame Resistant Requirements |
Basis Weight | 40 lb |
Weight | 52.5 lbs |
Rolls Per Unit | 1 |
Paper Basis Weight (lb) | 40 lb Cover |
Paper/Media Color(s) | Frost White |
Description
Art Rolls,36"x1000ft.,Frost White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER s Marvel s Characters Ballpoint Pen Set (826331)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 10" x 10", 4 mil, Clear, Pk500 (MGRL4P1010)
- SCOTCH 3M™ 311 Carton Sealing Tape, 2.0 Mil, 2" x 110 yds., Clear, 6/Case (T9023116PK)
- AVERY Label, Lsr/Inkjt, Ship, 4X6, 20 2000PK (AVE5292)
- PACON Rainbow Kraft Paper, 36"x1000ft., Purple (63330)
- PACON Paper Roll, 48"x50ft., Canary (57085)
- PACON White Drawing Paper, 78lb, 12 x 18, Pure White, PK500 (4812)
- PACON Tru-Ray® Construction Paper, Pink, 9x12in, PK500 (P103012)
- PACON Blackboard Chalk, 5 Assorted Colors, PK720 (PAC1761)
- PACON Rainbow Kraft Paper, 36"x1000ft., Scarlet (63030)
- TESTORS Metallic Gold Hobby Paint 0.25 oz (1144C-2)
- Pacon