Shop All Arts & Crafts
Pacon
Art Roll, 40Lbs, 36"x1000ft., Green
Mfr # 5980
Zoro # G5729626
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tropical Green
- Standards Conforms to National Fire Protection Association No. 701 Standards; Conforms to the State of California Flame Resistant Requirements
- Size 36" x 1000 ft
- Basis Weight 40 lb
- Paper/Media Color(s) Tropical Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 5980
- Zoro # G5729626
- UPC # 084001012026
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 36" x 1000 ft |
Sheet/Roll Size | 36" x 1,000 ft |
Details
Item | Art Roll,40Lbs,36"x1000ft.,Green |
Color | Tropical Green |
Standards | Conforms to National Fire Protection Association No. 701 Standards; Conforms to the State of California Flame Resistant Requirements |
Basis Weight | 40 lb |
Paper/Media Color(s) | Tropical Green |
Paper Basis Weight (lb) | 40 lb Cover |
Weight | 52.5 lbs |
Rolls Per Unit | 1 |
Description
Art Roll,40Lbs,36"x1000ft.,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACK’EM RACKS RackEm Racks 3010 Trilingual MSDS Binder 3 in. Ring - Holds 600 sheets (3010)
- SHARPIE Liquid Highlighter, Chisel Tip Pink PK12 (1754464)
- ZORO SELECT Hanging File Folder, Standard Green, PK25 (PFX4158)
- GENERAL TOOLS Thread Repair File f/111213141618 (GN177-1)
- PACON Colored Paper, Hyper Yellow, PK500 (102200)
- PACON Tracing Paper, Parchment, 9" x 12", White (2312)
- PACON CreamManilaDrawingPapr, 40lb, 9"x12", PK500 (4009)
- PACON Sketch Pad, White, 9in x 12in, 50 Sheets, PK12 (PMMK50105F)
- PACON SunWorks® Construction Paper, Black, 9x12in, PK500 (P6303)
- PACON Artstraw, 3/20"Wx3/20"Lx16"H, 300/BX, Assorted PK (PACAC9017)
- PRISMACOLOR Prismacolor 002457 Premier Non-Toxic Soft Core Waterproof Colored Pencil Set; Assorted Color; Set - 72 (2457)
- Pacon