Shop All Arts & Crafts
Pacon
Array Card Stock, 65lb., Lttr, Pastel, PK100
Mfr # 101315
Zoro # G5729571
product price: $17.95
/pk 100, $0.18/ea
$17.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted Pastel Colors
- Size 8.5 x 11
- Features Assorted Pastel Colors
- Basis Weight 65 lb
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 101315
- Zoro # G5729571
- UPC # 084001013153
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Array Card Stock,65lb.,Lttr,Pastel,PK100 |
Color | Assorted Pastel Colors |
Features | Assorted Pastel Colors |
Basis Weight | 65 lb |
Finish | Smooth |
Weight | 2.441 lbs |
Paper/Media Color(s) | Assorted Pastel Colors |
Paper Basis Weight (lb) | 65 lb Cover |
Paper/Media Color Assortment | Blue; Canary; Green; Lilac; Pink |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers; Typewriters |
Paper Finish | Smooth |
Description
Array Card Stock,65lb.,Lttr,Pastel,Package Quantity100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIRCLE Heat Laminating Film, 40 x 200 ft. (RLP-40-05-200-3-G)
- PENDAFLEX Hanging File Folder, Standard Green, PK25 (PFX42590)
- NEENAH PAPER Paper, BrightMagenta, 500, PK500 (26751)
- DYKEM Paint Marker, Medium Tip, Orange Color Family, Paint (84205)
- PACON Art Tissue, 12" x 18", Assorted, PK100 (59530)
- PACON Roll, Papr, Krft, Hw, 24"X1000' (PAC5824)
- PACON Craft Sticks, Wood, 2mm, 4-1/2inx3/8in, Natural (PAC377501)
- PACON Tru-Ray® Construction Paper, Gray, 9x12in, PK500 (P103027)
- PACON Paper, Drawing, 12X18, Manila Pk (PAC4212)
- PACON Card Stock, Lemon Yellow, 8-1/2" x 11", PK100 (P101172)
- AMACO AMACO Marblex™ Self-Hardening Clay, 5 lbs. (47336W)
- Pacon