Shop All Arts & Crafts
Pacon
Array Card Stock, 65lb., Lttr, Assrtd, PK250
Mfr # 101199
Zoro # G5729641
product price: $33.59
/pk 250, $0.13/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted Lively Colors
- Size 8.5 x 11
- Features Assorted Lively Colors
- Finish Smooth
- Basis Weight 65 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 101199
- Zoro # G5729641
- UPC # 084001011999
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Array Card Stock,65lb.,Lttr,Assrtd,PK250 |
Color | Assorted Lively Colors |
Features | Assorted Lively Colors |
Finish | Smooth |
Basis Weight | 65 lb |
Paper/Media Color Assortment | Cobalt Blue; Emerald Green; Hot Pink; Hyper® Orange; Lemon Yellow; Lime; Marine Blue; Pumpkin; Rojo Red; Violet |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers; Typewriters |
Paper Basis Weight (lb) | 65 lb Cover |
Weight | 5.851 lbs |
Paper/Media Color(s) | Assorted Lively Colors |
Paper Finish | Smooth |
Description
Array Card Stock,65lb.,Lttr,Assrtd,Package Quantity250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOVER ecoPost Non-OEM New Postage Meter Tape, 3PK (ECO6278)
- BUSINESS SOURCE 6-gallon Bin Cross-cut Shredder (70120)
- CLOVER IMAGING GROUP CIG Reman High Yield Toner Cartridge, Alternative for Brother TN850 (200991P)
- CRAYOLA Dry Erase Washable Crayons, Vibrant Colors, PK48 (BIN985200)
- PACON SunWorks, CONSTRUCTION PAPER, 58LB, 18 X 24, HOLIDAY GREEN, 50PK (8017)
- PACON Array Card Stock, 65 lb., Lttr, Black, PK100 (101187)
- PACON Card Stock, 8.5 x 11, Colorful Array, PK150 (P101168)
- PACON Plain White Newsprint 12in x 18in, PK1000 (P3409)
- PACON Paper Roll, 48"x50ft., Lite Blue (57215)
- PACON Super Bright Assorted Tagboard, 5 Colors, 9" x 12", PK100 (P1709)
- CREATIVITY STREET Yarn Tote, Blue, 10-1/2inH x 12inW (P0000875)
- Pacon