Shop All Arts & Crafts
Pacon
Array Card Stock, 65 lb., Lttr, Black, PK100
Mfr # 101187
Zoro # G5729669
product price: $17.89
/pk 100, $0.18/ea
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 8.5 x 11
- Basis Weight 65 lb
- Finish Smooth
- Weight 2.404 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 101187
- Zoro # G5729669
- UPC # 084001011876
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Array Card Stock,65 lb.,Lttr,Black,PK100 |
Color | Black |
Basis Weight | 65 lb |
Finish | Smooth |
Weight | 2.404 lbs |
Paper/Media Color(s) | Black |
Paper Basis Weight (lb) | 65 lb Cover |
Paper Finish | Smooth |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers; Typewriters |
Description
Array Card Stock,65 lb.,Lttr,Black,Package Quantity100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Post-it Notes, Original Pads, 3inx3in, 12PK (654YW)
- BROTHER Drum Cartridge, 15k Page-Yield, Cmy (DR221CL)
- ZORO SELECT Foam Tubing, 5 ft. L, 1" Inside dia. (ZUSASSR-T-5)
- SMEAD Expandable File A-Z 12 x 10", 21 Pocket (70425)
- PACON Paper, Construction, 12x 18", Assorted, PK50 (102941)
- PACON SunWorks® Construction Paper, Brown, 9x12in, PK500 (P6703)
- PACON Paper, Construction, 9" x 12", Black, PK50 (103029)
- PACON Border, 2-1/4" x 50 ft., Red (37036)
- PACON Tru-Ray® Construction Paper, Orange, 12x18in, PK250 (P103034)
- PACON Paper Roll, 48"x50ft., Lite Blue (57215)
- PLASTR CRAFT Plaster Craft Strips, Nontoxic, 20 Lb, 6"x132 Yards (PAC52720)
- Pacon