Shop All Notebooks & Journals
Pacon
9 x 12" White Sketch Book, 30 Pg
Mfr # 103207
Zoro # G4788415
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 9 x 12
- Number of Sheets 30
- Color White
- Size 9 x 12
- Width 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 103207
- Zoro # G4788415
- UPC # 084001032079
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 9 x 12 |
Size | 9 x 12 |
Width | 9" |
Pad-Spine Width | 9" |
Pad Length | 12" |
Details
Number of Sheets | 30 |
Item | Sketch Book,9" x 12",30 Sheet,White |
Color | White |
Material | Chipboard |
Pad-Binding Edge | Top |
Pad-Binding Type | Wire-O |
Back-Cover Material | Chipboard |
Sheet Color | White |
Pad-Binding Details | Twin-Wire: Soft Cover |
Sheet Rule/Format Type | Unruled |
Sheet Basis Weight (lb) | 80 lb Text |
Weight | 0.703 lbs |
Number of Subjects/Sections | 1 |
Description
Sketch Book,9 In. x 12 In.,30 Sheet,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Black Telephone/Address Book, 4-7/8" x 8" (80-011-05)
- VELAB Platform Scales 3000kg/6600lb 0.5kg/1.1lb (VE-PS3000)
- GLOBAL INDUSTRIAL Replacement LCD Indicator For 244701 & 244293 (412586)
- HAMMERMILL Paper for Color 85x11 Inkjet, Laser Copy Multipurpose Paper White, White, 500PK (HAM104646RM)
- PACON Paper, Comp, Wide Ruld, Margin Pk (PAC2431)
- PACON Composition Book, Black Marble, 3/8in. Ruled w/Margin, 60 Sheets Per Book, 12PK (MMK37118)
- PACON Composition Book, Grade 2, Blue, 9.75 x 7.75, 24 Sheets/Book, PK24 (MMK37138)
- PACON Dual Ruled Composition Book, Blue, 1/4in. Grid & 3/8in. Wide Ruled, 100 Sheets Per Book, 12PK (MMK37160)
- PACON UCreate Poly Cover Sketch Book, 43 lb Cover Paper Stock, Black Cover, 75 Sheets per Book, 12x9 Sheet (PCAR37088)
- PACON Paper, Filler, Wide, Margin Pk (PAC2401)
- ROARING SPRING Pallet of Boardroom Gummed Pads, 8.5"x11", 50 Sheets of 15# White Paper Per Pad, Wide Ruled (24525PL)
- Pacon Notebooks & Journals