Shop All Dry Erase Boards
Pacon
8-1/4"x11" Dry Erase Board, Pk5
Mfr # LB8511
Zoro # G5528951
product price: $11.99
/pk 5, $2.40/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dry Erase Height 8-1/4"
- Dry Erase Width 11"
- Board Color White
- Dry Erase Surface Type Dry Erase
- Height 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # LB8511
- Zoro # G5528951
- UPC # 838613001301
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 8-1/4" |
Dry Erase Width | 11" |
Height | 11" |
Board Width | 8.25" |
Details
Item | Dry Erase Learning Boards,8-1/4"x11",PK5 |
Board Color | White |
Dry Erase Surface Type | Dry Erase |
Board Material | Laminated Paperboard |
Description
Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 48"x72" Magnetic Glass Whiteboard, Gloss (G7248W-A)
- PENTEL Finito Stick Porous Point Pen, Extra-Fine 0.4mm, Blue/Silver, PK12 (SD98C)
- ZORO SELECT Corrugated Boxes, 29" x 17" x 5", Kraft, 15/Bundle (493T57)
- BSC PREFERRED 5'' x 150 Gauge x 600' Extended Core Bundling Film, 12PK (TNBEC905)
- PACON Dry Erase Pockets, 5 Bright Colors, 10" x 13-1/2", PK10 (PAC9869)
- GHENT 36-5/8"x60-5/8" Plastic Whiteboard, Gloss (M2W-35-4)
- 3M Post-It Dry Erase Surface 8Ft X 4Ft (DEF8X4)
- GHENT 48"x96" Magnetic Porcelain Dry Erase Sliding Board, Matte (HSM2-48)
- FLIPSIDE PRODUCTS 5 x 7 Two Sided Marker Board, PK24 (45656)
- MASTERVISION 23-39/64"x35-13/32" Melamine Whiteboard, Aluminum Frame (MA0312170MV)
- LUXOR Mobile Magnetic Double-Sided Ghost Grid Whiteboard, 72” x 40” (MB7240LB)
- Pacon Dry Erase Boards