Shop All Poster & Presentation Boards
Pacon
4-Ply Railroad Board, 10 Assorted Colors, 22" x 28", PK50
Mfr # 5487-2
Zoro # G5637038
product price: $46.65
/pk 50, $0.93/ea
$46.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 22"
- Length 28"
- Color 10 Assorted Colors
- Material Posterboard
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 5487-2
- Zoro # G5637038
- UPC # 45173548720
- Country of Origin United States
- Category Poster & Presentation Boards
Dimensions
Width | 22" |
Length | 28" |
Details
Color | 10 Assorted Colors |
Material | Posterboard |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Features | 4-ply |
Description
Railroad board is great for construction, art projects, mats, mounting, block printing, painting, markers, stenciling, posters, and works well for anchor charts. Brilliantly colored on both sides with a smooth uniform finish. Recycled and recyclable. Measures 22" x 28". Includes 50 sheets, 5 sheets each of Dark Blue, Holiday Green, Pink, Brown, Magenta, Lemon Yellow, Red, Orange, Black and Light Blue.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY 3Part Maintenance Request Form, 1000PK (U723617AH)
- AVERY Avery® Easy Peel® Return Address Labels for Laser Printers 5167, 1/2" x 1-3/4", 8,000 Labels (7278205167)
- CIG Dataproducts Non-OEM New Purple Printer Ribbon for Citizen IR91P (EA) (R0910)
- QUALITY PARK Invitation Envelope, Red, Paper, PK25 (QUA11134)
- PACON Board, Rr, 22X28, 4Ply, Hgn, 25 Pk (PAC54661)
- PACON Pacon® 4-Ply Railroad Board, Red, 22" x 28", PK25 (P54751)
- PACON Presentation Boards, White, 24PK (PAC3763)
- PACON Pacon® 4-Ply Railroad Board, Light Blue, 22" x 28", PK25 (P54841)
- PACON 4-Ply Railroad Board, Holiday Green, 22" x 28", PK25 (5466-1)
- PACON Board, Rr, 22X28, 4Ply, Ast, 25 Pk (PAC54871)
- PACON Pacon® 4-Ply Railroad Board, Purple, 22" x 28", PK25 (P54481)
- Pacon Poster & Presentation Boards