Shop All Loose Leaf Paper & Refills
Pacon
102960 Tru-Ray 9'' x 12'' Holiday Green Pack of 76# Construction Paper
Mfr # 328PAC102960
Zoro # G511212425
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 328PAC102960
- Zoro # G511212425
- Country of Origin United States
- Category Loose Leaf Paper & Refills
Description
Present information in a creative way with this economical and eco-friendly Pacon 102960 Tru-Ray 9'' x 12'' holiday green 76# construction paper. Constructed with a 76# basis weight this construction paper boasts a heavy weight sulphite construction that is fade-resistant to give your projects that fresh newly created look for longer. Plus thanks to the strong sulphite fibers this paper has a rigid structure which works well with projects that need extra support. Students in your classroom can glue fun additions to their art projects like googley eyes pictures or beads and you can be sure this construction paper will stand up to the weight.**This construction paper features a fun holiday green color to create a distinctive background for your artwork and each pack includes 50 sheets of this paper. It is also acid-free to eliminate yellowing and disintegration over time making it perfect for childhood projects that are often saved and reminisced over years later. Never run out of your classroom essentials with this Pacon construction paper! Made from 50% pre-consumer recycled materials this paper also helps you maintain a green business model.**Overall Dimensions:*Length: 12''*Width: 9''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND BUBBLE WRAP 12""X30' (286681)
- AZAR DISPLAYS Three-Tier, Three-Pocket Trifold Brochure Holder, PK2 (252033)
- SPECTRA Deluxe Bleeding Art Tissue, White, 20in x 30in, PK480 (P0059000)
- CANON Cartridge 055 Standard Capacity Cyan Toner 2.1K YLD (3015C001)
- PACON Grid Ruled Drawing Paper, 1/4in Ruled, 500 Sheets, PK2 (P2862)
- PACON Graphing Paper, White, 1/4in Ruled, Letter, 500 Sheets, PK2 (P2414)
- PACON Tru-Ray Construction Paper, 70 lb Text Weight, 9 x 12, Assorted Holiday Colors, 150PK (P6684)
- PACON Roll, Truray, Art, 36'X500', Wht (PACP100599)
- PACON Card Stock, Pearl Brights, Assorted (109131)
- PACON Tru-Ray Construction Paper, 76lb, 18 x 24, Yellow, PK50 (103068)
- TRU-RAY Paper, Const, 9X12, Mgnta, 50Sh Pk (PAC103000)
- Pacon Loose Leaf Paper & Refills