Shop All Loose Leaf Paper & Refills
Pacon
102941 Tru-Ray 12'' x 18'' Assorted Bright Color Pack of 76# Construction Paper
Mfr # 328PAC102941
Zoro # G411212440
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 328PAC102941
- Zoro # G411212440
- Country of Origin United States
- Category Loose Leaf Paper & Refills
Description
Present information in a creative way with this economical and eco-friendly Pacon 102941 Tru-Ray 12'' x 18'' assorted bright color 76# construction paper. Constructed with a 76# basis weight this assorted construction paper boasts a heavy weight sulphite construction that is fade-resistant to give your projects that fresh newly created look for longer. Additionally thanks to the strong sulphite fibers this paper has a rigid structure which works well with projects that need extra support.**This construction paper features an attractive assortment of bright colors in festive green festive red brilliant lime gold light red magenta orange shocking pink turquoise and violet for creating standout projects. There are 5 sheets of each color in a pack so running out of paper in the middle of a class never has to be a problem! It is also acid-free to eliminate yellowing and disintegration over time.**Overall Dimensions:*Length: 18''*Width: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Stainless Steel Band, 25 mil, 50 ft. L (GRC405)
- QUARTET Cork Bulletin Board 3ft.x2ft., Oak Finish Frame (303)
- ZORO SELECT Reclosable Poly Bag Drawstring 18" x 15", Clear, Pk1000 (2EWG7)
- ZORO SELECT Long Corrugated Boxes, 36" x 14" x 14", Kraft, 15/Bundle (55VJ47)
- PACON Roll, Truray, Art, 36'X500', Wht (PACP100599)
- PACON Composition Paper, Wide Ruled, 8 x 10.5, PK1000 (P2431)
- PACON Graphing Paper, 3-Hole Punched, 8 x 10 1/2, PK480 (PMMK09273)
- PACON Tru-Ray Construction Paper, 76lb, 18 x 24, Blue, 50PK (103086)
- PACON Tru-Ray Construction Paper, 76lb, 18 x 24, Yellow, PK50 (103068)
- PACON Composition Paper, 3-Hole Punched, College Rule, 8.5x11, PK1000 (P2405)
- GREAT PAPERS Stationery Letterhead, Fuzzy Heart, PK80 (2012409)
- Pacon Loose Leaf Paper & Refills