Shop All Loose Leaf Paper & Refills
Pacon
102940 Tru-Ray 9'' x 12'' Assorted Bright Color Pack of 76# Construction Paper
Mfr # 328PAC102940
Zoro # G011212451
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacon
- MFR # 328PAC102940
- Zoro # G011212451
- Country of Origin United States
- Category Loose Leaf Paper & Refills
Description
Present information in a creative way with this economical and eco-friendly Pacon 102940 Tru-Ray 9'' x 12'' assorted bright color 76# construction paper. Constructed with a 76# basis weight this assorted construction paper boasts a heavy weight sulphite construction that is fade-resistant to give your projects that fresh newly created look for longer. Additionally thanks to the strong sulphite fibers this paper has a rigid structure which works well with projects that need extra support.**This construction paper features an attractive assortment of colors in festive green brilliant lime gold light red orange shocking pink festive red magenta turquoise and violet for creating standout projects. There are 5 sheets of each color in a pack so running out of paper in the middle of a class never has to be a problem! It is also acid-free to eliminate yellowing and disintegration over time.**Overall Dimensions:*Length: 12''*Width: 9''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET 11" x 17" Clipboard, Blue (300-O07-P01-A94)
- CHARLES LEONARD Heavy Duty Stapler, 100 Sheet Capacity (82620)
- AVERY 2" Slant Ring Heavy Duty Binder, White (AVE05504)
- CANON Canon CRG-055 M L Magenta Toner Cartridge 2,100 Yield (3014C001AA)
- PACON Tru-Ray Construction Paper, 76lb, 9 x 12, Salmon, PK50 (PAC103010)
- PACON Picture Story Newsprint Handwriting Paper, 500 Sheets/Pack, PK5 (2695)
- PACON Grid Ruled Drawing Paper, 1/4in Ruled, 500 Sheets, PK2 (P2862)
- PACON Newsprint Handwriting Paper, Skip-A-Line, 11 x 8.5, PK1500 (P2635)
- PACON Tru-Ray Construction Paper, 76lb, 18 x 24, Blue, 50PK (103086)
- PACON Card Stock, Pearl Brights, Assorted (109131)
- SUNWORKS Paper, Constrc, 9X12, Pk, 50Sh Pk (PAC7003)
- Pacon Loose Leaf Paper & Refills