Shop All Cases and Totes
Packit
Fresh Eco Freeze Ice Cream Tote, 8.5 x 8 x 9, Silver/Blue, 6PK
Mfr # PKF-IT-001
Zoro # G908999335
product price: $247.99
/pk 6, $41.33/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver/Blue
- Material Electroplated Aluminum; Freezable Gel; Semi-Rigid PE Board
- Length 8"
- Width 8.5"
- Inside Height 7.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Packit
- MFR # PKF-IT-001
- Zoro # G908999335
- Country of Origin China
- Category Cases and Totes
Dimensions
Length | 8" |
Width | 8.5" |
Inside Height | 7.8" |
Inside Length | 7" |
Inside Width | 7" |
Height | 9" |
Details
Item | Cases |
Color | Silver/Blue |
Material | Electroplated Aluminum; Freezable Gel; Semi-Rigid PE Board |
Closure Type | Hinged Lid; Velcro Flap |
Features | Carrying Handle; Shoulder Strap |
For Use With | Ice Cream |
Description
PACKiT Fresh EcoFreeze ice cream delivery bag will keep your ice cream at ice cream safe temperatures up to 10 degrees Fahrenheit, for up to 2 hours. Pack your ice cream directly into the PACKiT Fresh EcoFreeze ice cream delivery bag, and never break the cold chain.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Gel Pen, 0.7mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Blue PK (SAN2096152)
- PENTEL Pen, Rsvp, Bp, Med, Vt, Dz, PK12 (BK91V)
- DYMO Label Maker, 160 Series, 2 Lines, Thermal Transfer (2175086)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 13"x 18", With White Block (4WR1318)
- T.Z. CASE INTERNATIONAL INC. TZ Case, Brief Case, 18"L x 13"W x 5"H, Black (AC-38-B)
- CASE LOGIC 17" Laptop Messenger, 3 3/8 x 17 3/4 x 13 3/4, Black (3201140)
- AVERY Matte White DVD Case Inserts (8891)
- KENSINGTON Notebook Case 15.4", SP30, Black (62560)
- CONDOR OUTDOOR PRODUCTS METROPOLIS BRIEFCASE, COYOTE BROWN (111072-498)
- STORSYSTEM Antimicrobial Wide Line Single Depth 3” Tote Tray in Light Gray (CE1956ALG1)
- EQUINOX Equinox 146342 10in. x 21in. Bilby Stuffsack - Green (146342)
- Packit Cases and Totes