Shop All Tool Balancer
Packers Kromer
Tool Retractor, 8.8-17.6lb
Mfr # 7222-02
Zoro # G0468015
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 7222
- For Tool Weighing 8.82 to 17.63 lb
- Cable Length 9.74 ft
- Ratchet Lock Yes
- Reel Weight 8.58 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Packers Kromer
- MFR # 7222-02
- Zoro # G0468015
- Country of Origin Germany
- Category Tool Balancer
Dimensions
Cable Length | 9.74 ft |
Overall Height | 10 1/4 in |
Overall Width | 8 3/8 in |
Overall Depth | 2 3/4 in |
Hanger Opening Size | 0.35 in |
Length of Cable | More than 8 ft |
Reel Height When Retracted | 25 in |
Description
Tool Balancer, Product Type Tool Balancer, For Tool Weighing 8.82 to 17.63 lb, Maximum Tool Weight 17.6 lb, Minimum Tool Weight 8.8 lb, Cable Length 9.74 ft, Cable Material Steel, Housing Material Nylon, Reel Mount Type Screw Close Spring Clip, Reel Height When Retracted 25 in, Lock Mechanism Ratchet Locking, Tool Attachment Type Screw Close Spring Clip, Spring Fail Mechanism Yes, Drum Type Standard, Features Continuously Adjustable, Load Carrying Capacity Is Adjustable, Ratchet Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Hand Sanding Block, PSA (77552)
- MILWAUKEE TOOL 3/8" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 10 in L (49-66-6705)
- VERMONT GAGE Pin Gage, Plus, 0.072 In, Black (911107200)
- CURRENT TOOLS 24" Diameter Cable Pulling Hook Sheave (424)
- PACKERS KROMER Tool Retractor, 22-30Lb (7222-04)
- PACKERS KROMER Tool Balancer, 28.7-37 lbs, 6.5 ft, Nylon (7230-5)
- PACKERS KROMER Tool Balancer, 11.4-14.3 lbs, 4.9 ft, Nylon (7228-5)
- PACKERS KROMER Tool Retractor, 3.3-6.6Lb (7211-02)
- PACKERS KROMER Tool Retractor, 2.6-5.5Lb (7200-02)
- PACKERS KROMER Tool Balancer, 35.2-46.3 lbs, 6.5 ft, Nylon (7230-6)
- HUBBELL Tool Balancer, 3 lb., Lock (BG-03-L)
- Packers Kromer Tool Balancer