Shop All Tool Balancer
Packers Kromer
Tool Retractor, 4.4-11Lb
Mfr # 7221-01
Zoro # G7072877
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 7221
- For Tool Weighing 4.41 to 11.02 lb
- Cable Length 9.74 ft
- Ratchet Lock No
- Reel Weight 8.58 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Packers Kromer
- MFR # 7221-01
- Zoro # G7072877
- Country of Origin Germany
- Category Tool Balancer
Dimensions
Cable Length | 9.74 ft |
Overall Height | 10 1/4 in |
Overall Width | 8 3/8 in |
Overall Depth | 2 3/4 in |
Reel Height When Retracted | 25 in |
Hanger Opening Size | 0.35 in |
Length of Cable | More than 8 ft |
Description
Tool Balancer, Product Type Tool Balancer, For Tool Weighing 4.41 to 11.02 lb, Maximum Tool Weight 11 lb, Minimum Tool Weight 4.4 lb, Cable Length 9.74 ft, Cable Material Steel, Housing Material Nylon, Reel Mount Type Screw Close Spring Clip, Reel Height When Retracted 25 in, Lock Mechanism Non-Locking, Tool Attachment Type Screw Close Spring Clip, Spring Fail Mechanism Yes, Drum Type Standard, Features Continuously Adjustable, Load Carrying Capacity Is Adjustable, Hanger Opening Size 0.35 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Heavy-Duty Rivet Tool (381438)
- WRIGHT TOOL Socket 3/4" Drive 8 Point Standard Impac (6886)
- WESTWARD 1/2" Drive Impact Socket Extension, SAE, Black Oxide, 5 in L (4LYY4)
- ANDERSON POWER PRODUCTS Crimp Kit, 120 A, 2ga Gray (124123-001)
- PACKERS KROMER Tool Balancer, 99-132 lbs, 6.5 ft, Alum (7241-4)
- PACKERS KROMER Tool Retractor, 22-30Lb (7222-04)
- PACKERS KROMER Tool Balancer, 2.6-5.7 lbs, 4.9 ft, Nylon (7228-2)
- PACKERS KROMER Tool Retractor, 3.3-6.6Lb (7211-02)
- PACKERS KROMER Tool Retractor, 3.3-6.6Lb (7212-02)
- PACKERS KROMER Tool Balancer, 44-68 lbs, 6.5 ft, Alum (7241-2)
- TECNA Tool Balancer, 98" Stroke, 13.2-17.6 lb Capacity (9338)
- Packers Kromer Tool Balancer