Shop All Tool Balancer
Packers Kromer
Tool Retractor, 15.4-22Lb
Mfr # 7221-03
Zoro # G8522245
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 7221
- For Tool Weighing 15.43 to 22.05 lb
- Cable Length 9.74 ft
- Ratchet Lock No
- Reel Weight 8.58 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Packers Kromer
- MFR # 7221-03
- Zoro # G8522245
- Country of Origin Germany
- Category Tool Balancer
Dimensions
Cable Length | 9.74 ft |
Overall Height | 10 1/4 in |
Overall Width | 8 3/8 in |
Overall Depth | 2 3/4 in |
Reel Height When Retracted | 25 in |
Hanger Opening Size | 0.35 in |
Length of Cable | More than 8 ft |
Description
Tool Balancer, Product Type Tool Balancer, For Tool Weighing 15.43 to 22.05 lb, Maximum Tool Weight 22 lb, Minimum Tool Weight 15.4 lb, Cable Length 9.74 ft, Cable Material Steel, Housing Material Nylon, Reel Mount Type Screw Close Spring Clip, Reel Height When Retracted 25 in, Lock Mechanism Non-Locking, Tool Attachment Type Screw Close Spring Clip, Spring Fail Mechanism Yes, Drum Type Standard, Features Continuously Adjustable, Load Carrying Capacity Is Adjustable, Hanger Opening Size 0.35 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Rip-Claw Hammer, Hickory, Smooth, 20 Oz (6DWH9)
- REGAL CUTTING TOOLS #4-40 H2 3 Flt. Taper Hand Tap (008086AS)
- LENOX Band Saw Blade, 7 ft. 8-1/2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (52338D2B72350)
- HYDE Putty Knife, Flexible, 1-1/2", Carbon Steel (02100)
- PACKERS KROMER Tool Balancer, 44-68 lbs, 6.5 ft, Alum (7241-2)
- PACKERS KROMER Tool Balancer, 20-30 lbs, 6.5 ft, Nylon (7230-4)
- PACKERS KROMER Tool Balancer, 8.4-11.4 lbs, 4.9 ft, Nylon (7228-4)
- PACKERS KROMER Tool Retractor, 8.8-17.6lb (7221-02)
- PACKERS KROMER Tool Balancer, 28.7-37 lbs, 6.5 ft, Nylon (7230-5)
- PACKERS KROMER Tool Retractor, 22-30Lb (7221-04)
- INGERSOLL-RAND Asphalt Cutter, 12" SHK, 1-1/8" x 6" (50185982)
- Packers Kromer Tool Balancer