Shop All Tool Balancer
Packers Kromer
Tool Retractor, 0.7 to 3.3 lb.
Mfr # 7200-01
Zoro # G6812933
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 7200
- For Tool Weighing 0.70 to 3.30 lb
- Cable Length 5.25 ft
- Ratchet Lock No
- Reel Weight 1.3 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Packers Kromer
- MFR # 7200-01
- Zoro # G6812933
- Country of Origin Germany
- Category Tool Balancer
Dimensions
Cable Length | 5.25 ft |
Overall Height | 5 1/4 in |
Overall Width | 4 1/4 in |
Overall Depth | 1 7/16 in |
Hanger Opening Size | 0.35 in |
Length of Cable | 5 ft to 8 ft |
Reel Height When Retracted | 15 1/4 in |
Description
Tool Balancer, Product Type Tool Balancer, For Tool Weighing 0.70 to 3.30 lb, Maximum Tool Weight 3.3 lb, Minimum Tool Weight 0.7 lb, Cable Length 5.25 ft, Cable Material Steel, Housing Material Nylon, Reel Mount Type Screw Close Spring Clip, Reel Height When Retracted 15 1/4 in, Lock Mechanism Non-Locking, Tool Attachment Type Snap Hook, Spring Fail Mechanism No, Drum Type Standard, Features Adjustable Load Carrying Capacity, Hanger Opening Size 0.35 in, Overall Depth 1 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHEFR14 -7'9)
- KO-KEN Bit PH3 100mm 1/4 Hex Drive (121P.100-3)
- POSI LOCK Ram Point Set (PH-15-5)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 7 mm L.23 mm (01010007)
- PACKERS KROMER Tool Balancer, 28.7-37 lbs, 6.5 ft, Nylon (7230-5)
- PACKERS KROMER Tool Balancer, 8.4-11.4 lbs, 4.9 ft, Nylon (7228-4)
- PACKERS KROMER Tool Balancer, 13.3-22 lbs, 6.5 ft, Nylon (7230-3)
- PACKERS KROMER Tool Retractor, 3.3-6.6Lb (7211-02)
- PACKERS KROMER Tool Balancer, .8-2.6 lbs, 4.9 ft, Nylon (7228-1)
- PACKERS KROMER Tool Retractor, 3.3-6.6Lb (7212-02)
- PACKERS KROMER Tool Retractor, 15.4-22Lb (7221-03)
- Packers Kromer Tool Balancer