Shop All Tool Balancer
Packers Kromer
Tool Balancer, .8-2.6 lbs, 4.9 ft, Nylon
Mfr # 7228-1
Zoro # G3122034
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 7228
- For Tool Weighing 0.90 to 2.60 lb
- Cable Length 4.9 ft
- Ratchet Lock No
- Reel Weight 3.35 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Packers Kromer
- MFR # 7228-1
- Zoro # G3122034
- Country of Origin Germany
- Category Tool Balancer
Dimensions
Cable Length | 4.9 ft |
Overall Height | 19 in |
Overall Width | 5 1/2 in |
Overall Depth | 2 13/16 in |
Reel Height When Retracted | 19 5/8 in |
Length of Cable | 5 ft to 8 ft |
Hanger Opening Size | 0.67 in |
Description
Tool Balancer, Product Type Tool Balancer, For Tool Weighing 0.90 to 2.60 lb, Maximum Tool Weight 2.6 lb, Minimum Tool Weight 0.8 lb, Cable Length 4.9 ft, Cable Material Steel, Housing Material Nylon, Reel Mount Type Screw Close Spring Clip, Reel Height When Retracted 19 5/8 in, Lock Mechanism Non-Locking, Tool Attachment Type Screw Close Spring Clip, Spring Fail Mechanism No, Drum Type Tapered, Features Continuously Adjustable Cable, Simple Load Adjustment, Hanger Opening Size 0.67 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 1/2" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC500)
- WIDIA End Mill, 0.2500 in. Milling Dia., 5A02 (5A0207002C)
- LINK HANDLES Hammer Handle, 3.5 lb., 14", Fire, Contractr (65751)
- GREENLEE Screwdriver #2 Round (0153-36C)
- PACKERS KROMER Tool Retractor, 4.4-11Lb (7221-01)
- PACKERS KROMER Tool Retractor, 15.4-22Lb (7221-03)
- PACKERS KROMER Tool Retractor, 3.3-6.6Lb (7211-02)
- PACKERS KROMER Tool Retractor, 22-30Lb (7221-04)
- PACKERS KROMER Tool Balancer, 28.7-37 lbs, 6.5 ft, Nylon (7230-5)
- PACKERS KROMER Tool Balancer, 35.2-46.3 lbs, 6.5 ft, Nylon (7230-6)
- TECNA Tool Balancer, 98" Stroke, 17.6-22.0 lb Capacity (9349)
- Packers Kromer Tool Balancer