Shop All Tool Balancer
Packers Kromer
Tool Balancer, 165-198Lb.
Mfr # 7241-6
Zoro # G6927645
product price: $2,159.99
/ea
Free Shipping & Returns
$2,159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 7241
- For Tool Weighing 165.30 to 198.40 lb
- Cable Length 6.6 ft
- Ratchet Lock No
- Reel Weight 45 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Packers Kromer
- MFR # 7241-6
- Zoro # G6927645
- Country of Origin Germany
- Category Tool Balancer
Dimensions
Cable Length | 6.6 ft |
Overall Height | 30 in |
Overall Width | 9 13/16 in |
Overall Depth | 7 15/16 in |
Length of Cable | 5 ft to 8 ft |
Reel Height When Retracted | 31 1/2 in |
Hanger Opening Size | 0.87 in |
Description
Tool Balancer, Product Type Tool Balancer, For Tool Weighing 165.30 to 198.40 lb, Maximum Tool Weight 198 lb, Minimum Tool Weight 165 lb, Cable Length 6.6 ft, Cable Material Steel, Housing Material Die Cast Aluminum, Reel Mount Type Spring Loaded Safety Hook, Reel Height When Retracted 31 1/2 in, Lock Mechanism Non-Locking, Rotation Type Swiveling, Tool Attachment Type Screw Close Spring Clip, Spring Fail Mechanism Yes, Drum Type Tapered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (41473)
- STANLEY 40 pc. 1/4" & 3/8" Drive Mechanics Tool Set (STMT71648)
- RIDGID Cutting Oil, 1 gal, Can (74012)
- PROSKIT Universal Tweezer (902-071)
- PACKERS KROMER Tool Balancer, 99-132 lbs, 6.5 ft, Alum (7241-4)
- PACKERS KROMER Tool Balancer, 44-68 lbs, 6.5 ft, Alum (7241-2)
- PACKERS KROMER Tool Balancer, 35.2-46.3 lbs, 6.5 ft, Nylon (7230-6)
- PACKERS KROMER Tool Retractor, 22-30Lb (7221-04)
- PACKERS KROMER Tool Balancer, 132-165 lbs, 6.5 ft, Alum (7241-5)
- PACKERS KROMER Tool Balancer, 13.3-22 lbs, 6.5 ft, Nylon (7230-3)
- ENCORE PACKAGING Tool Balancer - 7-11 lbs | 3-5 kg (EP-3000-TB-3)
- Packers Kromer Tool Balancer