Shop All Motor Run Capacitors
Packard
Titan Pro Run Capacitor 50+5 MFD 440/370-Volt Round
Mfr # TRCFD505
Zoro # G209991724
$33.19
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
- Brand Packard
- MFR # TRCFD505
- Zoro # G209991724
- UPC # 840899104669
- Country of Origin United States
- Category Motor Run Capacitors
Description
When you need a motor run capacitor that delivers the extended life your customers demand and the value you desire, you know its time to go PRO. Titan PRO Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%. Built to the toughest international compliance standards for AC motor run capacitors.60,000 hours operational lifeBuilt to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC100% electrical testingHeavy-edged metalized polypropylene film is used for the dielectricOil filledNon PCB oilInsulated terminalsHertz: 50/60 Hz.
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
- PARKER Flange Adaptor, 1 In NPT, 1 In L (937463)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (B128 OH)
- CONRADER Pressure Relief Valve, Brass Ball (5633O-CE-200)
- LEESON Washdown Motor, 3 HP, 2 in. Shaft L, 60 Hz (122184.00)
- PACKARD Titan Pro Run Capacitor 40+5 MFD 440/370-Volt Round (TRCFD405)
- PACKARD 45/5 MFD Round Dual Capacitor (TRCFD455)
- PACKARD TITAN PRO Run Capacitor 12.5 MFD 440/370 Volt Oval (TOCF12.5)
- PACKARD 25/5 MFD Round Dual Capacitor (TRCFD255)
- PACKARD Run Capacitor 5 MFD 440/370-Volt Round (TRCF5)
- PACKARD Titan Pro Run Capacitor 7.5 MFD 440/370-Volt Oval (TOCF7.5)
- DAYTON Run Capacitor, 5 MFD, 440V, Round (2MEG4)
- Packard Motor Run Capacitors