Shop All Motor Start Capacitors
Packard
Round Motor Start Capacitor w/Resistor
Mfr # PRMJ108R
Zoro # G103520143
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Temperature -40 Degrees C
- Number of Pieces 1
- Includes Round Motor Start Capacitor with Resistor
- Frequency 50/60 Hz
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Packard
- MFR # PRMJ108R
- Zoro # G103520143
- UPC # 840899106045
- Country of Origin United States
- Category Motor Start Capacitors
Dimensions
Overall Height | 3 7/8 in |
Overall Depth | 1 13/16 in |
Case Height | 3 3/8 in |
Diameter | 1 13/16 in |
Overall Width | 1 13/16 in |
Details
Min. Temperature | -40 Degrees C |
Number of Pieces | 1 |
Includes | Round Motor Start Capacitor with Resistor |
Item | Motor Start Capacitor |
Frequency | 50/60 Hz |
Case Material | Plastic |
Voltage | 330V |
Starts per Hour | 20 |
Standards | cUL, UL |
Microfarad Rating | 108-130 |
Capacitor Shape | Round |
For Use With | Motor |
Capacitor Voltage | 330V AC |
Terminal Designations | Standard |
Max. Temperature | 70 Degrees C |
Description
Motor Start Capacitor, Motor Start Capacitor with Resistor, 330V AC, Microfarad Rating 108-130, Round, Case Height 3 3/8 in, Diameter 1 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Yoke Track Roller, Size 62, Bore 30 mm (NUTR30-A)
- FESTO Barbed Fitting CN-M5-PK-3 (CN-M5-PK-3)
- LOC-LINE Flat Slot 60 Nozzle , PK4 (41484)
- WESTWARD Fitting, Stl, 5/16"-24 Thread Size, PK10 (52NZ35)
- PACKARD Round Motor Start Capacitor w/Resistor (TRMJ270R)
- PACKARD Round Motor Start Capacitor w/Resistor (PRMJ145R)
- PACKARD Round Motor Start Capacitor w/Resistor (PSMJ243R)
- PACKARD Motor Start Capacitor, 330VAC, 3-13/32inW (PRMJ88R)
- PACKARD Motor Start Capacitor, 330VAC, 4-25/64inW (PRMJ216R)
- PACKARD MotorStrtCapacitor, 220-250VAC, 88/108MR (PTMJ88R)
- TITAN PRO ROUND START CAPACITOR 233-280 MFD (TTMJ233)
- Packard Motor Start Capacitors