Shop All OEM Replacement Motors
Packard
Replacement Motor, 1/6 HP
Mfr # 40265
Zoro # G0939106
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 48
- HP 1/6 HP
- Motor Application Direct Replacement for Copeland
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Packard
- MFR # 40265
- Zoro # G0939106
- Country of Origin China
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 3" |
Body Dia. | 5-5/8" |
Manufacturers Warranty Length | 1 yr. |
Details
Frame | 48 |
HP | 1/6 HP |
Item | Replacement Motor |
Motor Application | Direct Replacement for Copeland |
Motor Design | Permanent Split Capacitor |
Motor Enclosure Design | Open |
Motor Mounting Type | Extended Studs |
Motor Shaft Rotation | Reversible |
Motor Thermal Protection | Automatic |
Nameplate RPM | 1550 rpm |
No. of Speeds | 1 |
Number of Shafts | 1 |
OEM Replacement Brand | Fasco Emerson GE Copeland Hussmann Mars Century Johnstone Steveco US Motors |
Phase | 1 |
Voltage | 208-230V |
Motor Bearings | Sleeve |
Replacement For | 050-0265-00 1645 K55ERH7480 K55NXKWB8574 K55PGP5104 K6124 3057 5KSP39FG4771S 050-0265-00 950-0265-00 5KSP39FG4771S K55NXKWB8574 PD11-96202 10264 10265 174A OCP1024 S81-296 S88-558 3057 S3057 1527P 1645 K55HXPGP5104 K55NXKWB8574 |
Full Load Amps | 1.1A |
Capacitor Required | Included |
Hz | 50/60 Hz |
Description
Copeland Replacment Motor 1/6 Hp
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Shielded (SR188ZZA3MC3SRL)
- BSC PREFERRED Belt, Repl. Stihl (P-94900007915)
- NSK NSK 6307NR, 6300 Series Single Row Deep Groove Ball Bearing (6307NR)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/2"-14 Thread Size, 60 Series (H4-63)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: Lennox Replacement For: 7121-8774 (D1198)
- A.O. SMITH Century Unit Heater Motor, 1/4 HP, 1075 RPM, 115V, TEAO (UH1026NB)
- A.O. SMITH Century OTC6004, Tecumseh Replacement Refrigation Motor 1500 RPM 230 Volts - CCWSE (OTC6004)
- INTERNATIONAL ENVIRONMENTAL PSC Motor with Mount, 115V, 1/8 HP (70556330)
- FASCO Motor, 1/140 HP, OEM Replacement Brand: Fasco Replacement For: 293A (D1159)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Manitowoc Ice (D1143)
- YORK Motor, 1 HP, 460V, 1075 rpm, 3-Phase (S1-024-35628-000)
- Packard OEM Replacement Motors