Shop All Motor Start Capacitors
Packard
MotorStrtCapacitor, 220-250VAC, 88/108MR
Mfr # PTMJ88R
Zoro # G0378205
original price:
$6.45
7% off
new price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Material Plastic
- Temp. Range -40 Degrees to 149 Degrees C
- Capacitor Shape Round
- Capacitor Voltage 220 to 250V AC
- Includes Resistor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Packard
- MFR # PTMJ88R
- Zoro # G0378205
- UPC # 840899115924
- Country of Origin China
- Category Motor Start Capacitors
Dimensions
Overall Width | 1 13/16 in |
Overall Height | 3 3/8 in |
Case Height | 3 3/8 in |
Diameter | 1 13/16 in |
Details
Case Material | Plastic |
Temp. Range | -40 Degrees to 149 Degrees C |
Capacitor Shape | Round |
Microfarad Rating | 88-108 |
Capacitor Voltage | 220 to 250V AC |
Includes | Resistor |
Terminal Type | Dual Blade |
Item | Motor Start Capacitor |
Motor Capacitor Type | Motor Start Capacitor |
Voltage | 220 to 250V AC |
Min. Temperature | -40 Degrees C |
For Use With | AC Motor |
Max. Temperature | 65 Degrees C |
Frequency | 60/50 Hz |
Number of Terminals | 2 |
Number of Pieces | 1 |
Terminal Gender | Male |
Terminal Designations | Standard |
Standards | UL and cUL Recognized |
Description
Motor Start Capacitor, Motor Start Capacitor with Resistor, 220 to 250V AC, Microfarad Rating 88-108, Round, Case Height 3 3/8 in, Diameter 1 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1 Inch Straight Through Hose Barb Jack Hammer Coupler (CU-903)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 8251510360 (D1179)
- LOVEJOY Universal Joint, Bored D, 1/2 In Bore, Setscrew: 10-24 (D-6Bkw/ss)
- MOTORMITE Spring Type Hose Clamps 2,14087 (14087)
- PACKARD MotorStrtCapacitor, 220-250VAC, 3-25/64InW (PTMJ145R)
- PACKARD Motor Start Capacitor, 330VAC, 3-13/32inW (PRMJ88R)
- PACKARD Round Motor Start Capacitor w/Resistor (PRMJ108R)
- PACKARD MotorStartCapacitor, 220-250VAC, 4-3/8inW (PTMJ161R)
- PACKARD Round Motor Start Capacitor w/Resistor (TRMJ270R)
- PACKARD MotorStrtCapacitor, 220-250VAC, 4-25/64inW (PTMJ189R)
- DAYTON Motor Start Capacitor, 72-88 MFD, Round (6FLL6)
- Packard Motor Capacitors