Shop All 3-Phase AC Motors
Packard Motors
Motor, .5W 230V .8Amp Ccw Motor, Pa65045
Mfr # 65045
Zoro # G6457573
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Packard Motors
- MFR # 65045
- Zoro # G6457573
- UPC # 00840899101552
- Country of Origin Switzerland
- Category 3-Phase AC Motors
Details
Item | Motor,.5W 230V .8Amp Ccw Motor,Pa65045 |
Description
Motor,.5W 230V .8Amp Ccw Motor,Pa65045
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Fitting, Elbow, For 38.10mm (6609 40 50GR)
- SMC Female Adapter, 3/8 in., TubexFNPT (KQ2F11-35A)
- CARLISLE 367L075 Synchro-Cog Timing Belt (367L075)
- HYDRAULI-FLEX 1/2" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR16-08-100)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (11W342)
- DAYTON 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 3,540 Nameplate RPM (194155.00)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (143TTFR15642)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 208-230/460V AC Voltage, 3,510 Nameplate RPM (EM3769T)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 15 HP, 254T Frame, 230V AC, 460V AC Voltage, 1,770 Nameplate RPM (EM2513T)
- BALDOR-RELIANCE Handling Motor, 1 HP, 1760 rpm, 3-Phase (VEUHM3546)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (VEM3615T)
- Packard Motors 3-Phase AC Motors