Shop All Induced Draft Blowers
Packard
Induced Draft Furnace Blower, 230, Metal Housing, 6 1/2 in H.
Mfr # 80280
Zoro # G2930566
original price:
$126.28
18% off
new price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230
- Depth (In.) 9 1/2 in
- Construction Material Metal Housing
- Amps 0.55
- Remarks Product Used as Direct OEM Replacement Only. Any Other use Constitutes a Misapplication, Which Voids the Warranty and May Create Unsafe Conditions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Packard
- MFR # 80280
- Zoro # G2930566
- UPC # 840899108162
- Country of Origin Mexico
- Category Induced Draft Blowers
Dimensions
Depth (In.) | 9 1/2 in |
Height (In.) | 6 1/2 in |
Width (In.) | 7 in |
Overall Width | 7 in |
Overall Height | 6 1/4 in |
Overall Depth | 9 1/2 in |
Description
Induced Draft Furnace Blower, Application Furnaces, For Fuel Type Natural Gas, For Appliance Type Furnaces, Compatible with Brand Amana, Armstrong, Century, Fasco, Johnson, Johnson Furnace, Lennox, Magic Chef, Magnetek, Universal, Williamson
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12X24X2 MERV 13 Pleated AC Furnace Air Filter, 6PK (12242.13 6PK)
- SIEMENS Room Carbon Dioxide Sensor (QPA2000)
- ACCUMULAIR Pleated Air Filter, 17.5" x 27" x 1", 4 Pack (FB17.5X27A_4)
- JOHNSON CONTROLS Pressure Control, 100 to 470 (P170AA-400C)
- PACKARD Draft Inducer, 208/230V, Metal, 6 29/64 in H. (82148)
- PACKARD Draft Inducer, 115V, Metal, 8 3/4 in H. (66002)
- PACKARD Draft Inducer, 115V, Metal Housing, 9 1/2 in H. (66005)
- PACKARD Draft Inducer, 230V, Metal, 10 in H. (66254)
- PACKARD Draft Inducer, 115V, Metal, 6 in H. (66590)
- PACKARD Draft Inducer, 208/230V, Metal, 4 1/4 in H. (65230)
- FASCO Induced Draft Furnace Blower, 115, Plastic, 7 7/8 in H. (A088)
- Packard Induced Draft Blowers