Shop All Induced Draft Blowers
Packard
Draft Inducer, 230V, Metal, 10 in H.
Mfr # 66254
Zoro # G7515085
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Voltage 230V
- Depth (In.) 6 3/8 in
- HP 1/50 hp
- Construction Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Packard
- MFR # 66254
- Zoro # G7515085
- UPC # 840899111698
- Country of Origin Taiwan, Province of China
- Category Induced Draft Blowers
Dimensions
Depth (In.) | 6 3/8 in |
Height (In.) | 10 in |
Vent Pipe Dia. (In.) | 3.3" |
Width (In.) | 8 13/16 in |
Overall Height | 10 in |
Overall Width | 8 3/4 in |
Maximum Vent Pipe Diameter | 2.7 in |
Overall Depth | 6 1/4 in |
Description
Induced Draft Furnace Blower, Application Furnaces, For Fuel Type Natural Gas, For Appliance Type Furnaces, Maximum Vent Pipe Diameter 2.7 in, Compatible with Brand Emerson, Fasco, Goodman, ICP, Nidec, US Motors, Replacement For Manufacturer Model Number 1010008, 1085571, 1085571P, 1110008, 119254-00, 3114, 7021-10048, 7021-10580, A169, N169, Nameplate Voltage 230V AC, Phase 1, Current 0.3 A, Frequency 60 Hz, Motor Type Permanent Split Capacitor, Motor Insulation Class B
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTERS-NOW Filters-NOW DPE16X20X1=DPE 16x20x1 Premier One Air Filter Pack of - 3 (DPE16X20X1=DPE)
- DAYTON Supply Vent, 12 In (4YC91)
- LASTING TRADITIONS Imperial Silver Galvanized Steel Coal Hod (LT0170)
- RHEEM 43-25134-03 Capacitor - (43-25134-0)
- PACKARD Draft Inducer, 115V, Metal Housing, 7 in H. (82483)
- PACKARD Draft Inducer, 208/230V, Metal, 6 29/64 in H. (82148)
- PACKARD Draft Inducer, 115V, Metal Housing, 8 1/4 in H. (82672)
- PACKARD Draft Inducer, 115V, Metal, 5 1/32 in H. (82052)
- PACKARD Draft Inducer, 115V, Metal, 8 3/4 in H. (66002)
- PACKARD Draft Inducer, 208/230V, Metal, 4 1/4 in H. (65230)
- PACKARD Draft Inducer, 115V, Metal, 5 1/4 in H. (48332)
- Packard Induced Draft Blowers