Shop All Induced Draft Blowers
Packard
Draft Inducer, 208/240V, Metal, 6 5/16 in H.
Mfr # 82253
Zoro # G9135716
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet and Outlet Dia. (In.) 4.88/2.75x1.75"
- Type Replacement
- Voltage 208/240V
- Depth (In.) 7 13/32 in
- HP 1/35 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Packard
- MFR # 82253
- Zoro # G9135716
- Country of Origin Mexico
- Category Induced Draft Blowers
Dimensions
Inlet and Outlet Dia. (In.) | 4.88/2.75x1.75" |
Depth (In.) | 7 13/32 in |
Height (In.) | 6 5/16 in |
Vent Pipe Dia. (In.) | 3.3" |
Width (In.) | 7 3/32 in |
Overall Width | 7 in |
Outlet Height | 2 3/4 in |
Outlet Width | 1 3/4 in |
Overall Depth | 7 3/8 in |
Overall Height | 6 1/4 in |
Inlet Diameter | 4 7/8 in |
Outlet Dimensions | 2 3/4 in x 1 3/4 in - Rectangular |
Description
Draft Inducer, Application Furnaces, For Fuel Type Natural Gas, Inlet Diameter 4 7/8 in, Outlet Diameter Not Applicable, Compatible with Brand Fasco, Trane, Universal, Replacement For Manufacturer Model Number 21C729631P1, 4MH39, 7021-10286, 7021-7833, 7021-8928, 9447, A150, BLW-451, BLW00451, C661452P01, U9447, X38080029010, Nameplate Voltage 208-240V AC, Phase 1, Current 0.6/0.5 A, Frequency 60 Hz, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Motor Speed 3,000 RPM
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAMAC Sensor (A-520-2-A-1)
- HESSAIRE Hessaire 8.7 in. H X 5.5 in. W White Metal Oscillation Motor (6375700)
- MAXITROL 325-7A-1 1/2" 1-1/2" Gas (325-7A-1)
- AMERI-VENT Cap, Universal Vent, 4in (4CW)
- PACKARD Combustion Motor Kit, 115V, Metal, 2 3/8 in H. (65569)
- PACKARD Draft Inducer, 115V, Metal, 5 1/4 in H. (48332)
- PACKARD Draft Inducer, 115V, Metal, 9 in H. (66781)
- PACKARD Draft Inducer, 115V, Metal, 6 in H. (66590)
- PACKARD Draft Inducer, 120v, Metal Housing, 7 in H. (66847)
- PACKARD Induced Draft Furnace Blower, 115, Metal Housing, 7 in H. (66787)
- TJERNLUND PRODUCTS Rooftop Inducer, 120v, Coated Galvanized Steel, 24 in H. (RT1500)
- Packard Induced Draft Blowers