Shop All Induced Draft Blowers
Packard
Draft Inducer, 208/230V, Metal, 6 29/64 in H.
Mfr # 82148
Zoro # G9135682
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet and Outlet Dia. (In.) 4.88/2.75x1.75"
- Type Replacement
- Voltage 208/230V
- Depth (In.) 7 19/32 in
- HP 1/50 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Packard
- MFR # 82148
- Zoro # G9135682
- UPC # 796299000967
- Country of Origin China
- Category Induced Draft Blowers
Dimensions
Inlet and Outlet Dia. (In.) | 4.88/2.75x1.75" |
Depth (In.) | 7 19/32 in |
Height (In.) | 6 29/64 in |
Vent Pipe Dia. (In.) | 3.3" |
Width (In.) | 7 3/32 in |
Inlet Diameter | 4 7/8 in |
Outlet Dimensions | 2 3/4 in x 1 3/4 in - Rectangular |
Overall Height | 6 3/8 in |
Overall Depth | 7 in |
Overall Width | 7 in |
Outlet Width | 1 3/4 in |
Outlet Height | 2 3/4 in |
Description
Draft Inducer, Application Furnaces, For Fuel Type Natural Gas, Inlet Diameter 4 7/8 in, Outlet Diameter Not Applicable, Compatible with Brand Fasco, Franklin, ICP, Packard, Universal, Replacement For Manufacturer Model Number 1054268, 1054268P, 4MH37, 7021-10284, 7021-7617, 7021-9237, 8211765065, 82148, 9446, A148, HQ1054268FA, Nameplate Voltage 208-230V AC, Phase 1, Current 0.16 A, Frequency 50/60 Hz, Motor Type Permanent Split Capacitor, Motor Insulation Class B, Maximum Motor Speed 3,000 RPM
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Cement Furnace/Stove 32Oz Grey (KK0284-A)
- AIR HANDLER 12x24x4 Synthetic Pleated Air Filter, MERV 13 (11C882)
- AIR HANDLER 30 in x 25 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GJC5)
- QMARK 1800W 120V Architectural Heavy Duty Wall Heater (AWH3180F)
- PACKARD Draft Inducer, 208/230V, Metal, 8 11/16 in H. (82641)
- PACKARD Induced Draft Furnace Blower, 115, Metal Housing, 7 in H. (66787)
- PACKARD Draft Inducer, 208/230V, Metal, 4 1/4 in H. (65230)
- PACKARD Draft Inducer, 120v, Metal, 5 3/4 in H. (66401)
- PACKARD Draft Inducer, 115V, Metal, 7 in H. (66404)
- PACKARD Combustion Motor Kit, 230V, Metal, 2 3/8 in H. (65570)
- FASCO Draft Inducer Blower, 120v, Plastic /Steel, 8 45/64 in H. (A066)
- Packard Induced Draft Blowers