Shop All Induced Draft Blowers
Packard
Draft Inducer, 115V, Metal, 9 in H.
Mfr # 66781
Zoro # G9135691
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet and Outlet Dia. (In.) 2.25/2.87
- Type Replacement
- Voltage 115V
- Depth (In.) 9 2/25 in
- HP 1/50 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Packard
- MFR # 66781
- Zoro # G9135691
- UPC # 840899111759
- Country of Origin Taiwan, Province of China
- Category Induced Draft Blowers
Dimensions
Inlet and Outlet Dia. (In.) | 2.25/2.87 |
Depth (In.) | 9 2/25 in |
Height (In.) | 6 71/100 in |
Vent Pipe Dia. (In.) | 2.87 |
Width (In.) | 8 77/100 in |
Overall Depth | 9 in |
Inlet Diameter | 2 1/4 in |
Overall Width | 8 3/4 in |
Maximum Vent Pipe Diameter | 2.8 in |
Outlet Dimensions | 2 3/4 in Round |
Overall Height | 6 5/8 in |
Outlet Diameter | 2 3/4 in |
Description
Draft Inducer, Application Furnaces, For Fuel Type Natural Gas, Maximum Vent Pipe Diameter 2.8 in, Inlet Diameter 2 1/4 in, Outlet Diameter 2 3/4 in, Compatible with Brand Fasco, Nidec, Rheem, US Motors, Replacement For Manufacturer Model Number 70-101087-01, 70-101087-81, 7021-11559, N781, Nameplate Voltage 115V AC, Phase 1, Current 0.6 A, Frequency 60 Hz, Motor Type Permanent Split Capacitor, Motor Insulation Class B, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 40 Degrees C
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR KING 24" Wall Mount Fan, Oscillating (9074)
- PORTACOOL Portable Evaporative Cooler 12,500 cfm, 3125 sq. ft., 60.0 gal (PACJS2601A1)
- FIELD CONTROLS 46474500 Renewel Kit For Uv-500C (46474500)
- HOSHIZAKI Valve Housing (321001-01)
- PACKARD Draft Inducer, 115V, Metal, 6 in H. (66590)
- PACKARD Draft Inducer, 120v, Metal Housing, 7 in H. (66847)
- PACKARD Combustion Motor Kit, 115V, Metal, 2 3/8 in H. (65569)
- PACKARD Draft Inducer, 115V, Metal Housing, 8 1/4 in H. (82672)
- PACKARD Draft Inducer, 115V, Metal, 5 1/32 in H. (82052)
- PACKARD Draft Inducer, 115V, Metal, 7 in H. (66404)
- PACKARD Induced Draft Furnace Blower, 115, Metal Housing, 7 in H. (66787)
- Packard Induced Draft Blowers