Shop All Induced Draft Blowers
Packard
Draft Inducer, 115V, Metal, 7 in H.
Mfr # 66404
Zoro # G1597285
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Voltage 115V
- Depth (In.) 11 1/4 in
- HP 1/30
- Construction Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Packard
- MFR # 66404
- Zoro # G1597285
- UPC # 840899111728
- Country of Origin Taiwan, Province of China
- Category Induced Draft Blowers
Dimensions
Depth (In.) | 11 1/4 in |
Height (In.) | 7 in |
Vent Pipe Dia. (In.) | 3.3" |
Width (In.) | 11 1/4 in |
Overall Depth | 11 1/4 in |
Overall Width | 11 1/4 in |
Overall Height | 5 7/8 in |
Description
Induced Draft Furnace Blower, Application Furnaces, For Fuel Type Natural Gas, For Appliance Type Furnaces, Compatible with Brand Ametek, Armstrong, Fasco, Nidec, US Motors, Replacement For Manufacturer Model Number 117521, 117521-00, 40404-003, 40404-3, 7021-12439, N180, Nameplate Voltage 115V AC, Phase 1, Current 0.53 A, Frequency 60 Hz, Motor Type Permanent Split Capacitor, Motor Insulation Class B, Maximum Motor Speed 3,300 RPM, Maximum Inlet Air Temperature 40 Degrees C
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Pneu Temp Transmitter, DA/RA, 65 to 85F (LP916B1082/U)
- EVERPURE Replacement Cartridge - 4Bc5-S (EV961721)
- REVCOR Propeller, 16 In Dia, 33 Deg Pitch, Rotation: CCW (T1604-33 L)
- REVCOR Blower Whl, Dia 3 13/16 In, Width 1 7/8 In (Q381-187S R)
- PACKARD Draft Inducer, 115V, Metal Housing, 9 1/2 in H. (66005)
- PACKARD Draft Inducer, 208/230V, Metal, 6 29/64 in H. (82148)
- PACKARD Draft Inducer, 115V, Metal, 7 in H. (48331)
- PACKARD Draft Inducer, 120v, Metal, 5 3/4 in H. (66401)
- PACKARD Draft Inducer, 115V, Metal Housing, 8 1/4 in H. (82672)
- PACKARD Combustion Motor Kit, 230V, Metal, 2 3/8 in H. (65570)
- FASCO Draft Inducer Blower, 120v, Plastic /Steel, 8 45/64 in H. (A066)
- Packard Induced Draft Blowers