Shop All Induced Draft Blowers
Packard
Draft Inducer, 115V, Metal, 7 1/4 in H.
Mfr # 66350
Zoro # G4544364
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Voltage 115V
- Depth (In.) 12 in
- HP 1/25
- Construction Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Packard
- MFR # 66350
- Zoro # G4544364
- UPC # 840899111704
- Country of Origin China
- Category Induced Draft Blowers
Dimensions
Depth (In.) | 12 in |
Height (In.) | 7 1/4 in |
Width (In.) | 13 in |
Overall Height | 7 1/4 in |
Overall Width | 13 in |
Overall Depth | 12 in |
Description
Induced Draft Furnace Blower, Application Furnaces, For Fuel Type Natural Gas, For Appliance Type Furnaces, Compatible with Brand Fasco, ICP, Nidec, US Motors, Replacement For Manufacturer Model Number 1000814, 1001371, 1001609, 1002543, 1007360, 1011350, 1150474, 7062-4578, 7062-4785, 7062-4832, A170, A172, HQ1011350, N173, Nameplate Voltage 115V AC, Phase 1, Current 0.92 A, Frequency 60 Hz, Motor Type Permanent Split Capacitor, Motor Insulation Class B, Maximum Motor Speed 3,350 RPM
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND COMPRESSOR SUCTION BELL GASKET (020-0755-00)
- PORTALS PLUS Small Cover & Cap With C-212 Black Cap (32015)
- SUPCO Gauge Hanger, Black/Red, Nylon (HVAC STRAP)
- TJERNLUND PRODUCTS Rooftop Inducer, 120v, Coated Galvanized Steel, 24 in H. (RT1500H)
- PACKARD Draft Inducer, 120v, Metal, 5 3/4 in H. (66401)
- PACKARD Draft Inducer, 115/230, Steel, 8 1/8 in H. (80270)
- PACKARD Draft Inducer, 208/230V, Metal, 4 1/4 in H. (65230)
- PACKARD Draft Inducer, 115V, Metal, 9 in H. (66781)
- PACKARD Draft Inducer, 208/230V, Metal, 8 11/16 in H. (82641)
- PACKARD Draft Inducer, 115V, Metal, 7 in H. (66404)
- STERLING Draft Inducer Assembly, 115V, 3000 (11J35R04700)
- Packard Induced Draft Blowers