Shop All Induced Draft Blowers
Packard
Draft Inducer, 115V, Metal, 5 1/4 in H.
Mfr # 48332
Zoro # G9135664
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet and Outlet Dia. (In.) 1.9/2.4"
- Type Replacement
- Voltage 115V
- Depth (In.) 8 1/2 in
- HP 1/50 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Packard
- MFR # 48332
- Zoro # G9135664
- UPC # 840899111131
- Country of Origin United States
- Category Induced Draft Blowers
Dimensions
Inlet and Outlet Dia. (In.) | 1.9/2.4" |
Depth (In.) | 8 1/2 in |
Height (In.) | 5 1/4 in |
Width (In.) | 8 1/2 in |
Inlet Diameter | 1 7/8 in |
Overall Width | 8 1/2 in |
Outlet Dimensions | 2 3/8 in Round |
Overall Depth | 8 1/2 in |
Overall Height | 5 1/2 in |
Outlet Diameter | 2 3/8 in |
Description
Draft Inducer, Application Furnaces, For Fuel Type Natural Gas, Inlet Diameter 1 7/8 in, Outlet Diameter 2 3/8 in, Compatible with Brand GE, Goodman, Replacement For Manufacturer Model Number 5KSB46GF0003, 5KSB46GF0003S, B483001, B483001S, B48330001, B4833001, B4833001S, Nameplate Voltage 115V AC, Phase 1, Current 1.8/1.1 A, Frequency 60 Hz, Motor Type Shaded Pole, Motor Insulation Class H, Maximum Motor Speed 3,200 RPM, Maximum Inlet Air Temperature 40 Degrees C
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Element (HV18022113015G)
- FOSTORIA Electric Infrared Heater, Stand, Galvanized Steel, 5120 BtuH, 120V AC (PCH-48C)
- JOHNS MANVILLE MICROLITE 3/4# FSK 1-1/2X48X100' DUCT WRAP (3MARJM34FSK112X48X100)
- HOSHIZAKI Cube Guide (A) (214905-01)
- PACKARD Draft Inducer, 115V, Metal, 7 in H. (48331)
- PACKARD Draft Inducer, 115V, Metal Housing, 8 1/4 in H. (82672)
- PACKARD Draft Inducer, 115V, Metal Housing, 7 in H. (82483)
- PACKARD Draft Inducer, 230V, Metal, 10 in H. (66254)
- PACKARD Draft Inducer, 120v, Metal Housing, 7 in H. (66847)
- PACKARD Draft Inducer, 115V, Metal, 9 in H. (66781)
- TJERNLUND PRODUCTS Induced Draft Blower, 115, Aluminized Steel Fan, 14 3/4 in H. (HS4)
- Packard Induced Draft Blowers