Shop All Induced Draft Blowers
Packard
Draft Inducer, 115V, Metal, 5 1/32 in H.
Mfr # 82052
Zoro # G9135646
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet and Outlet Dia. (In.) 5/2.75 x 1.75
- Type Replacement
- Voltage 115V
- Depth (In.) 7 43/64 in
- HP 1/50 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Packard
- MFR # 82052
- Zoro # G9135646
- UPC # 840899108124
- Country of Origin Taiwan, Province of China
- Category Induced Draft Blowers
Dimensions
Inlet and Outlet Dia. (In.) | 5/2.75 x 1.75 |
Depth (In.) | 7 43/64 in |
Height (In.) | 5 1/32 in |
Width (In.) | 7 7/64 in |
Inlet Diameter | 5 in |
Overall Height | 5 in |
Outlet Width | 1 3/4 in |
Outlet Dimensions | 2 3/4 in x 1 3/4 in - Rectangular |
Overall Width | 7 in |
Outlet Height | 2 3/4 in |
Overall Depth | 7 1/2 in |
Description
Draft Inducer, Application Furnaces, For Fuel Type Natural Gas, Inlet Diameter 5 in, Outlet Diameter Not Applicable, Compatible with Brand Dunkirk, Replacement For Manufacturer Model Number 43300510, Nameplate Voltage 115V AC, Phase 1, Current 1 A, Frequency 60 Hz, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 40 Degrees C
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Standard Grille, Anodized Silver (PXGA)
- EMBRACO Condensing Unit, 1/2 HP (UNEU6214Z1)
- REVCOR Blower Whl, Dia 4 13/16 In, Width 1 1/8 In (B481-112S R)
- DAYTON Blade, Fan, 20 In, 1/2 HP (4C895)
- PACKARD Draft Inducer, 115V, Metal, 9 in H. (66781)
- PACKARD Draft Inducer, 120v, Metal Housing, 7 in H. (66847)
- PACKARD Draft Inducer, 230V, Metal, 10 in H. (66254)
- PACKARD Draft Inducer, 115V, Metal, 6 in H. (66590)
- PACKARD Draft Inducer, 115V, Metal, 9 7/8 in H. (66338)
- PACKARD Draft Inducer, 115V, Metal, 5 1/4 in H. (48332)
- NORDYNE 621080 Inducer Motor (621080)
- Packard Induced Draft Blowers