Shop All Induced Draft Blowers
Packard
Draft Inducer, 115V, Metal, 10 in H.
Mfr # 82590
Zoro # G6474702
original price:
$443.73
30% off
new price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Replacement
- Voltage 115V
- Depth (In.) 6 1/2 in
- HP 0.033
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Packard
- MFR # 82590
- Zoro # G6474702
- UPC # 840899112015
- Country of Origin China
- Category Induced Draft Blowers
Dimensions
Depth (In.) | 6 1/2 in |
Height (In.) | 10 in |
Width (In.) | 6 7/8 in |
Overall Width | 6 7/8 in |
Overall Height | 10 in |
Overall Depth | 6 7/8 in |
Description
Induced Draft Furnace Blower, Application Furnaces, For Appliance Type Furnaces, Compatible with Brand Lennox, Mars, Replacement For Manufacturer Model Number 03331, 47H12, 47H1201, Nameplate Voltage 115V AC, Phase 1, Current 1.2 A, Frequency 60 Hz, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 40 Degrees C, Maximum Static Pressure 1/8 in wc
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Charging/Vacuum Hose, Low Loss, 60 In, Yel (CLS-60Y)
- NORDYNE 626548R L145 Man Limitc (626548R)
- RW BECKETT Primary Control 12Vdc (7556A0000U)
- BROAN Blower Wheel (99110379)
- PACKARD Draft Inducer, 115V, Metal, 5 1/32 in H. (82052)
- PACKARD Draft Inducer, 115V, Metal, 7 in H. (48331)
- PACKARD Draft Inducer, 115V, Metal, 5 1/4 in H. (48332)
- PACKARD Draft Inducer, 115V, Metal Housing, 7 in H. (82483)
- PACKARD Draft Inducer, 115V, Metal Housing, 9 1/2 in H. (66005)
- PACKARD Draft Inducer, 115V, Metal, 8 11/16 in H. (66501)
- FASCO Draft Inducer Blower, 115V, Aluminum Steel, 7 3/4 in H. (A131)
- Packard Induced Draft Blowers