Shop All Induced Draft Blowers
Packard
Draft Inducer, 115/230V, Metal, 7 15/16 in H.
Mfr # 82618
Zoro # G9135655
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet and Outlet Dia. (In.) 3.87/2.25"
- Type Replacement
- Voltage 115/230V
- Depth (In.) 5 51/64 in
- HP 1/50 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Packard
- MFR # 82618
- Zoro # G9135655
- Country of Origin Mexico
- Category Induced Draft Blowers
Dimensions
Inlet and Outlet Dia. (In.) | 3.87/2.25" |
Depth (In.) | 5 51/64 in |
Height (In.) | 7 15/16 in |
Width (In.) | 6 5/16 in |
Inlet Diameter | 3 3/4 in |
Outlet Diameter | 2 1/4 in |
Overall Width | 6 1/4 in |
Overall Height | 7 7/8 in |
Overall Depth | 5 3/4 in |
Outlet Dimensions | 2 1/4 in Round |
Description
Draft Inducer, Application Furnaces, For Fuel Type Natural Gas, Inlet Diameter 3 3/4 in, Outlet Diameter 2 1/4 in, Compatible with Brand Century, Electro-Air, Fasco, Fedders, Franklin, Lennox, Packard, York, Replacement For Manufacturer Model Number 030-7059, 031-7059, 17-9-959-1, 18E6301, 2810-621-035, 30-7059, 408, 4MH42, 7021-10289, 7021-5932, 7121-8034, 82618, B23618, Nameplate Voltage 115/230V AC, Phase 1, Current 0.9/0.45 A, Frequency 60 Hz, Motor Type Shaded Pole, Motor Insulation Class B
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME STANDING PILOT GAS VALVE, SLOW OPENING, 3/ (VR8300H4501)
- DAYTON Rectangular OEM Blower, 3100 RPM, 1 Phase, Direct, Rolled Steel (1TDP7)
- LOCHINVAR KITGASKETGAS TRAIN (100233694)
- GOODMAN B2055902L Plastic Drain Pan (B2055902L)
- PACKARD Induced Draft Furnace Blower, 115, Metal Housing, 7 in H. (66787)
- PACKARD Draft Inducer, 120v, Metal Housing, 7 in H. (66847)
- PACKARD Draft Inducer, 115V, Metal Housing, 7 in H. (82483)
- PACKARD Draft Inducer, 120v, Metal, 5 3/4 in H. (66401)
- PACKARD Draft Inducer, 115V, Metal, 7 in H. (66404)
- PACKARD Draft Inducer, 115V, Metal, 5 1/4 in H. (48332)
- NORDYNE 462432R Inducer Assembly (462432R)
- Packard Induced Draft Blowers