Shop All Motor Parts
Packard
Cw/11Sleeve Bearing Motor
Mfr # 69317
Zoro # G0650155
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Product Type Cw/11Sleeve Bearing Motor
- Frame 42
- Shaft Dia. 1/2 in
- OEM Replacement Brand Broan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Packard
- MFR # 69317
- Zoro # G0650155
- Country of Origin United States
- Category Motor Parts
Dimensions
Shaft Dia. | 1/2 in |
Length Less Shaft | 2 5/8 in |
Shaft Length | 2 5/8 in |
Overall Length | 5 1/4 in |
Body Dia. | 5 in |
Description
Sleeve Bearing Motor, Single Phase, Motor Design Shaded Pole, 1/7 HP, Nameplate RPM 1,100, No. of Speeds 1, Voltage 120V AC, Full Load Amps 4.3 A, 42 Frame, OEM Replacement Brand Broan, Replacement For 97009317, 99080267, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 0.875 x 46.5in OC (1422V460)
- MI-T-M Adjustable Chemical Injector (50-0052)
- MTD Belt-Trans Drive (954-04317A)
- FOSTER Plug, 1/4\u0022 MPT, Free Swivel Under Pressure (10S-3)
- PACKARD Electrically Commutated Motor (ECR92PJA12)
- PACKARD Motor, 3.3In Dia, 1/25 Hp, 115V, 1550 RPM (40030)
- PACKARD Nutone Replacement, 1/11 HP, 115V (90620)
- DAYTON Center Rod (711901)
- SUPERIOR ELECTRIC Aftermarket Carbon Brush Set Makita CB350, CB351, 197244-2, CB-350 and 194160-9. - 2pcs/pack (K46)
- AMETEK Replacement Motor Brush Set, 120 VAC, PK2 (833446-65)
- DAYTON Motor Brush Set, 5/16 In L, 9/16 In W, Pk2 (6YHY5)
- Packard Motor Parts