Shop All Transformers
Packard
Class 2 Transformer, 40 VA, 120/208/240V AC
Mfr # PM43440
Zoro # G0939115
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120/208/240V AC
- VA Rating - Transformer 40 VA
- Mounting - Transformer Multi-Mount (closed construction) with plate
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Packard
- MFR # PM43440
- Zoro # G0939115
- Country of Origin China
- Category Transformers
Details
Item | Class 2 Transformer |
Input Voltage - Transformer | 120/208/240V AC |
VA Rating - Transformer | 40 VA |
Mounting - Transformer | Multi-Mount (closed construction) with plate |
Color | Silver |
Description
Transformer
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DC Power Supply, 120/230V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP13321LB00)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 (24C843)
- TYPE BR Load Center, BRP, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B100)
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.157" Stud PK100, Insulation Color: Blue (160270-2100)
- PACKARD Class 2 Transformer, 40 VA, 120/208/240V AC (PF4031OEM)
- PACKARD Class 2 Transformer, 50 VA, 120/208/240/480V AC (PF42450)
- SQUARE D Three Phase Transformer, 30 kVA, 150 °C; 220 °C insulated, 208Y/120V AC, 480V delta (EXN30T3H)
- HONEYWELL At120B1028 20Va Foot Mounted (AT120B1028)
- DAYTON Control Transformer, 50 VA, 80 °C, 24V AC, 208/240/277/380/480V AC (31EJ22)
- WHITE-RODGERS Class 2 Transformer, Foot Mount, 40 VA, 24V AC, 60 Hz, 1 Phase, 11 in Leads (90-T40F3)
- SQUARE D Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (1.5S46F)
- Packard Power Distribution