Shop All Motor Mounting Brackets
This Product is Discontinued
Packard
Bracket Adapter, 5-3/4in, 48Frame Motor (Discontinued)
Mfr # TR001
Zoro # G0375597
This Product is Discontinued
Key Features
- For NEMA Frame NEMA 48
- Inside Dia. (In.) 2.75 in
- Outside Dia. (In.) 5.75 in
- Converts To Trane Cap-Can Motor Mount
- Includes (8) Nuts, Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Packard
- MFR # TR001
- Zoro # G0375597
- UPC # 840899110639
- Country of Origin Mexico
- Category Motor Mounting Brackets
Dimensions
Inside Dia. (In.) | 2.75 in |
Outside Dia. (In.) | 5.75 in |
Overall Width | 2 3/4 in, 5 3/4 in |
For Motor Diameter | 5 5/8 in |
Details
Item | Bracket Adapter |
For NEMA Frame | NEMA 48 |
Converts To | Trane Cap-Can Motor Mount |
Includes | (8) Nuts, Bracket |
For Use With | 48 Frame Motors |
Converts From | 48 Frame Motor |
Number of Pieces | 1 |
Color | Black |
Mounting | Studs and Washers |
Description
Bracket Adapter, For NEMA Frame NEMA 48, For Motor Diameter 5 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.