Shop All File Boxes
Packaging Of America
Corrugated Shelf Bin, White, Cardboard, 6 in L x 4 in W x 3 in H
Mfr # BIN 4-6
Zoro # G6111874
original price:
$1.49
13% off
new price: $1.29
/ea
Sold in multiples of 50 for $64.50
$64.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 6 in L x 4 in W x 3 in H
- Height 3 in
- Overall Length 6 in
- Width 4 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Packaging Of America
- MFR # BIN 4-6
- Zoro # G6111874
- Country of Origin United States
- Category File Boxes
Dimensions
Overall L x W x H | 6 in L x 4 in W x 3 in H |
Height | 3 in |
Overall Length | 6 in |
Width | 4 in |
Overall Height | 3 in |
Overall Width | 4 in |
Length | 6 in |
Overall Height Range | Shorter than 6 in |
Overall LxW | 6 in x 4 in |
Outside Width | 4 in |
Overall Length Range | Shorter than 12 in |
Overall WxH | 4 in x 3 in |
Outside Length | 6 in |
Overall Width Range | Narrower than 6 in |
Outside Height | 3 in |
Description
Corrugated Shelf Bin, Color White, Includes Dividers No, Includes Label Holder No, Material Cardboard, Maximum Operating Temperature 400 Degrees F, Overall Height 3 in, Overall Length 6 in, Overall Width 4 in, Stackable No, Weight Capacity 200 lb, Mobility Stationary, Nestable No, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers 0, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIG ecoPost Non-OEM New Postage Meter Tape for FP Mailing Solutions PLABEL-HT, 1000PK (ECOPLABELHT)
- PINNACLE Ramp, 48 in. L x 60 in. W x 6 in. H (101012-55R)
- NEENAH PAPER Card Stock, 8-1/2x11, Yellow, PK250 (WAU22731)
- MONOFLO INTERNATIONAL Monoflo Folding Bulk Shipping Container Lid BC3230LID - 32"L x 30"W Black (BC3230LID)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 9 in L x 2 in W x 4 1/2 in H (BIN 2-9)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 9 in L x 6 in W x 4 1/2 in H (BIN 6-9)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard (1W764)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 23 in L x 4 1/4 in W x 4 3/4 in H (5W222)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 6 1/4 in W x 8 1/2 in H (1W960)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 8 1/4 in W x 4 3/4 in H (1W836)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 23 in L x 6 1/4 in W x 4 3/4 in H (5W223)
- Packaging Of America File Boxes